Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS Q115HID Miniature Circuit Breaker, 15 A, 120V AC, Single Phase, 10kA at 120V AC, 1 Poles | CU2VEE

SIEMENS Q115HID Miniature Circuit Breaker, 15 A, 120V AC, Single Phase, 10kA at 120V AC, 1 Poles

Item: CU2VEE Model: Q115HIDCross Ref: 3CNE7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating120V AC
Amps15A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeHigh Intensity Discharge
Dc VoltageNot Rated
Depth3"
For Use WithSiemens EQ Load Centers
Frame Size125A/QP
Length3"
Max. Air Rating10 kA
Mfr. SeriesQ Series
Number Of Poles1
Terminal Connection TypeLug
Width1"
Wire Size14 AWG , 8 AWG
Compatible Panelboard/load Center SeriesEQ
Dc Voltage RatingNot Rated
Max. Wire Size8 AWG
Min. Wire Size14 AWG
PhaseSingle
SeriesQ
StandardsUL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelCircuit Breaker Mounting StyleNumber Of PolesAmpsAc Voltage RatingMax. Air RatingDepthFrame SizeDc VoltagePrice
SIEMENS BQ2B010 Miniature Circuit Breaker, 10 A, 120/240V AC, Single Phase, 10kA at 120/240V AC | CU2VAN BQ2B010Bolt On210A120/240V AC10 kA4"125A/BQNot Rated€235.48
SIEMENS BQ2B100H00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAP BQ2B100H00S01Bolt On2100A120/240V AC-4"125A/BQHNot Rated€790.25
SIEMENS B2100HH00S01 Miniature Circuit Breaker, 100 A, 120/240V AC, Single Phase, 65kA at 120/240V AC | CU2VAQ B2100HH00S01Bolt On2100A120/240V AC-5 1/2"125A/HBLNot Rated€1,713.37
SIEMENS B2110H Miniature Circuit Breaker, 110 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAR B2110HBolt On2110A120/240V AC-3"125A/BLHNot Rated€2,043.78
SIEMENS Q215HID Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 10kA at 120V AC, 2 Poles | CU2VAT Q215HIDPlug In215A120/240V AC10 kA3"125A/QPNot Rated€94.60
SIEMENS BE215H Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120/240V AC | CU2VAU BE215HBolt On215A120/240V AC-4"60A/BLEHNot Rated€1,768.35
SIEMENS B115H00S01 Miniature Circuit Breaker, 15 A, 120/240V AC, Single Phase, 22kA at 120V AC | CU2VAV B115H00S01Bolt On115A120/240V AC22 kA6"125A/BLHNot Rated€279.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS Q115HID Miniature Circuit Breaker, 15 A, 120V AC, Single Phase, 10kA at 120V AC, 1 Poles
€45.03 /unit