SIEMENS NEG3B100L Circuit Breaker Feed-thru 100 Amp 600vac 3p 35kaic@480v | AG8TDG

SIEMENS NEG3B100L Circuit Breaker Feed-thru 100 Amp 600vac 3p 35kaic@480v

Item: AG8TDG Model: NEG3B100L
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating35 kAIC @ 480V
Frame TypeNEG
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)7.62
HS code8536200040

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS NEG3B100L Circuit Breaker Feed-thru 100 Amp 600vac 3p 35kaic@480v