SIEMENS JD63B300 Bolt On Circuit Breaker Jd 300 Amp 600vac 3p 35kaic@480v | AG8QBY

SIEMENS JD63B300 Bolt On Circuit Breaker Jd 300 Amp 600vac 3p 35kaic@480v

Item: AG8QBY Model: JD63B300
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps300A
Frame TypeJD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code7318156070

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS JD63B300 Bolt On Circuit Breaker Jd 300 Amp 600vac 3p 35kaic@480v