Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS HNF361JCH Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor | CU2WPG

SIEMENS HNF361JCH Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor

Item: CU2WPG Model: HNF361JCHCross Ref: 31ED43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,402.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Contact Form3PST
Depth8 1/2"
DutyHeavy , Heavy Duty
EnvironmentIndoor
FeaturesCrouse-Hinds Arktite(R) Compatible Receptacle
For Fuse ClassNot Applicable
Fusible / NonfusibleNonfusible
Height12 1/4"
Horsepower @ 600v Ac7 1/2 hp
Housing MaterialSteel
Hp @ 600vac7 1/2 hp
Includes Interlocked ReceptacleYes
Metallic / Non-metallicMetallic
Nema Enclosure RatingNEMA 12
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodNon Fusible , Nonfusible
Voltage600V AC
Width7 1/2"
Compatible Plug SeriesCrouse-Hinds Arktite
Current Rating30A
StandardsUL 98
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 8.7165
Ship height (cm)31.12
Ship length (cm)21.59
Ship width (cm)19.05
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsHp @ 600vacDutyFuse Ul ClassPhasePrice
SIEMENS HF363JCH Safety Switch, Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor | CU2WHP HF363JCHFusibleIndoorNEMA 12100A30 hpHeavy DutyR3€4,566.22
SIEMENS HF361JCH Safety Switch, Fusible, 30 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WKL HF361JCHFusibleIndoorNEMA 1230A20 hpHeavy DutyClass J, Class R3€2,876.48
SIEMENS HF361SCH Safety Switch, Fusible, 30 A, Three Phase, 600V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WKQ HF361SCHFusibleIndoor/OutdoorNEMA 4, NEMA 4X30A7 1/2 hpHeavy DutyR3€7,984.88
SIEMENS HF362JCHW Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLN HF362JCHWFusibleIndoorNEMA 1260A50 hpHeavy DutyR3€3,390.41
SIEMENS HF362JCH Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLT HF362JCHFusibleIndoorNEMA 1260A50 hpHeavy DutyClass J, Class R3€2,962.74
SIEMENS HF362JPN Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLU HF362JPNFusibleIndoorNEMA 1260A50 hpHeavy DutyClass J, Class R3€4,220.40
SIEMENS HNF363SCH Safety Switch, Non-Fusible, 100 A, Three Phase, 600V AC, 304 Stainless Steel | CU2WMU HNF363SCHNon FusibleIndoor/OutdoorNEMA 4, NEMA 4X100A30 hpHeavy Duty-3€12,492.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HNF361JCH Safety Switch, Non-Fusible, 30 A, Three Phase, 600V AC, Galvanized Steel, Indoor
€2,402.23 /unit