SIEMENS HF362JCH Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLT

SIEMENS HF362JCH Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor

Item: CU2WLT Model: HF362JCHCross Ref: 20RD11
In Stock

Get it by Tuesday, Jun 17

€2,723.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Contact Form3PST
Depth8 1/2"
DutyHeavy , Heavy Duty
EnvironmentIndoor
FeaturesCrouse-Hinds Arktite(R) Compatible Receptacle
For Fuse ClassClass J, Class R
For Use WithClass J, R Fuse
Fuse Ul ClassClass J, Class R
Fusible / NonfusibleFusible
Height17 1/2"
Horsepower @ 600v Ac50 hp
Housing MaterialSteel
Hp @ 600vac50 hp
Includes Interlocked ReceptacleYes
Metallic / Non-metallicMetallic
Nema Enclosure RatingNEMA 12
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodFusible
Voltage600V AC
Width11 1/2"
Compatible Plug SeriesCrouse-Hinds Arktite
Current Rating60A
StandardsUL 98
Ul Fuse ClassJ, R
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 13.1085
Ship height (cm)44.45
Ship length (cm)21.59
Ship width (cm)29.21
Country of OriginMX

Product Variants

ProductModelProtection MethodEnvironmentNema Enclosure RatingAmpsHp @ 600vacDutyFuse Ul ClassPhasePrice
SIEMENS HF363JCH Safety Switch, Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor | CU2WHP HF363JCHFusibleIndoorNEMA 12100A30 hpHeavy DutyR3€4,566.22
SIEMENS HF361JCH Safety Switch, Fusible, 30 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WKL HF361JCHFusibleIndoorNEMA 1230A20 hpHeavy DutyClass J, Class R3€2,876.48
SIEMENS HF361SCH Safety Switch, Fusible, 30 A, Three Phase, 600V AC, 304 Stainless Steel, Indoor/Outdoor | CU2WKQ HF361SCHFusibleIndoor/OutdoorNEMA 4, NEMA 4X30A7 1/2 hpHeavy DutyR3€7,984.88
SIEMENS HF362JCHW Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLN HF362JCHWFusibleIndoorNEMA 1260A50 hpHeavy DutyR3€3,390.41
SIEMENS HF362JPN Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor | CU2WLU HF362JPNFusibleIndoorNEMA 1260A50 hpHeavy DutyClass J, Class R3€4,220.40
SIEMENS HNF363SCH Safety Switch, Non-Fusible, 100 A, Three Phase, 600V AC, 304 Stainless Steel | CU2WMU HNF363SCHNon FusibleIndoor/OutdoorNEMA 4, NEMA 4X100A30 hpHeavy Duty-3€12,492.88
SIEMENS HNF363JCH Safety Switch, Non-Fusible, 100 A, Three Phase, 600V AC, Galvanized Steel, Indoor | CU2WMV HNF363JCHNon FusibleIndoorNEMA 12100A30 hpHeavy Duty-3€3,049.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HF362JCH Safety Switch, Fusible, 60 A, Three Phase, 600 Vac, Galvanized Steel, Indoor
€2,723.78 /unit