Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS HJ66A Fuse Kit, UL Fuse Class J, 600 VAC, Disconnect Switch Size 600 A | CU2RVV

SIEMENS HJ66A Fuse Kit, UL Fuse Class J, 600 VAC, Disconnect Switch Size 600 A

Item: CU2RVV Model: HJ66ACross Ref: 54JJ83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€821.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Kit
Amps Rating600A
DutyHeavy Duty
For Disconnect Switch Size600A
For Fuse ClassClass J
For Use With Mfr. Model NumberHF366NA
Fuse Ul ClassJ
IncludesBolt, Hardware
Voltage Rating600V AC
Compatible With Manufacturer Model NumberHF366NA
Current Rating600A
Number Of Pieces1
Product TypeFuse Adapter Kit
Ul Fuse ClassJ

Shipping Info:

Ship weight (kg) 0.9922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFor Disconnect Switch SizeFuse Ul ClassVoltage RatingAmps RatingAmpsPrice
SIEMENS HT25A Fuse Adapter, UL Fuse Class T, 240 VAC, Disconnect Switch Size 400 A | CU2REH HT25A400AT240V AC400A-€472.88
SIEMENS HR65A Fuse Kit, UL Fuse Class R, 600 VAC, Disconnect Switch Size 400 A | CU2RVP HR65A400AR600V AC400A-€186.32
SIEMENS HR66A Fuse Kit, UL Fuse Class R, 600 VAC, Disconnect Switch Size 600 A | CU2RVQ HR66A600AR600V AC600A-€146.92
SIEMENS HT26A Fuse Kit, UL Fuse Class T, 240 VAC, Disconnect Switch Size 600 A | CU2RVR HT26A600AT240V AC600A-€491.16
SIEMENS HT66A Fuse Kit, UL Fuse Class T, 600 VAC, Disconnect Switch Size 600 A | CU2RVT HT66A600AT--600A€492.56
SIEMENS HT65A Fuse Kit, UL Fuse Class T, 600 VAC, Disconnect Switch Size 400 A | CU2RVU HT65A400AT600V AC400A-€458.47
SIEMENS HR21 Fuse Rejection Kit, UL Fuse Class R, 240 VAC, Disconnect Switch Size 30 A | CU2RVW HR2130AR--30A€78.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HJ66A Fuse Kit, UL Fuse Class J, 600 VAC, Disconnect Switch Size 600 A
€821.27 /unit