SIEMENS ED61B025 Circuit Breaker, Bolt-On, 25 Ampere, 1 Phase, 30kAIC at 347V | CE6LMJ

SIEMENS ED61B025 Circuit Breaker, Bolt-On, 25 Ampere, 1 Phase, 30kAIC at 347V

Item: CE6LMJ Model: ED61B025
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeED
Number Of Poles1
Voltage347V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.5576
Ship height (cm)16.13
Ship length (cm)9.96
Ship width (cm)2.54
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS ED61B025 Circuit Breaker, Bolt-On, 25 Ampere, 1 Phase, 30kAIC at 347V