MORSE CUTTING TOOLS 50969 | AN3MYE

MORSE CUTTING TOOLS 50969 Round Carbide Drill, ‎15/32 Inch Dia., 15/32 Inch Shank, 2-1/8 Inch Flute Length

Item: AN3MYE Model: 50969
Limited Availability
€202.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length2 1/8"
MaterialCarbide
Overall Length3 5/8"
Point Angle135°
Series5375 Series
Size15/32"

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionSheeter DrillHelix AnglePrice
MORSE CUTTING TOOLS 50934 | AN3MUG 50934Bright1 3/8"2 1/2"Carbide---€61.44
RFQ
MORSE CUTTING TOOLS 50929 | AN3MUH 50929Bright1 5/16"2 7/16"Carbide---€61.44
RFQ
MORSE CUTTING TOOLS 50931 | AN3MUJ 50931Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50932 | AN3MUK 50932Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50933 | AN3MUL 50933Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50935 | AN3MUM 50935Bright1 7/16"2 5/8"Carbide---€68.55
RFQ
MORSE CUTTING TOOLS 50936 | AN3MUN 50936Bright1 7/16"2 5/8"Carbide---€68.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 50969 Round Carbide Drill, ‎15/32 Inch Dia., 15/32 Inch Shank, 2-1/8 Inch Flute Length
€202.99 /unit