SIEMENS BQ3B040H Circuit Breaker, Bolt-On, 40 Ampere, 3 Phase, 22kAIC at 240V | CE6LFT

SIEMENS BQ3B040H Molded Case Circuit Breaker, 3 Pole, 3 Phase, 22kAIC at 240V

Item: CE6LFT Model: BQ3B040HCross Ref: 3HZY5
In Stock : 14 Units

Get it by Friday, Jun 13

€293.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps40A
Frame TypeBQ
Number Of Poles3
Voltage240V
Voltage TypeAC
Ac Voltage Rating240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeHigh Interrupting Capacity
Dc Voltage RatingNot Rated
Depth3"
For Use WithSiemens Panelboards
Frame Size125A/BQH
Length4"
Max. Air Rating22 kA at 240V AC
Max. Operating Temp.104°F
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Wire Size8 AWG
PhaseThree
SeriesBQH Series
StandardsHACR RATED, UL LISTED
Terminal ConnectionLug
Width3"

Shipping Info:

Ship weight (kg) 0.5459
Ship height (cm)10
Ship length (cm)7
Ship width (cm)7
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens BQ3B040H circuit breaker used for protecting sensitive circuits against excessive current flows causing short circuit or overload conditions
    • Thermal magnetic trip delivers both time-delayed and instantanous current limiting functions
    • Load side lug terminals allow secure wiring & elimination of loose connections and bolt-on design ensures ease-in-installation

Product Variants

ProductModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypePrice
SIEMENS BQ1B010 Circuit Breaker, Bolt-On, 10 Ampere, 1 Phase, 10kAIC at 120V | CE6LCB BQ1B0101120V AC-BQAC€24.59
SIEMENS BQ1B015 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCC BQ1B0151120V AC-BQAC€22.40
SIEMENS BQ1B01500S01 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCD BQ1B01500S011120V AC-BQAC€369.68
SIEMENS BQ1B015H Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 22kAIC at 120V | CE6LCE BQ1B015H1120V AC-BQAC€94.11
SIEMENS BQ1B020 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCF BQ1B0201120V AC-BQAC€22.40
SIEMENS BQ1B02000S01 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCG BQ1B02000S011120V AC-BQAC€244.87
SIEMENS BQ1B020H Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 22kAIC at 120V | CE6LCH BQ1B020H1120V AC-BQAC€94.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQ3B040H Molded Case Circuit Breaker, 3 Pole, 3 Phase, 22kAIC at 240V
€293.35 /unit