Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS BQ2B080H Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 22kAIC at 240V | CE6LEJ

SIEMENS BQ2B080H Molded Case Circuit Breaker, 80A, 2P, Toggle Actuator

Item: CE6LEJ Model: BQ2B080HCross Ref: 6FMK9
In Stock : 9 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€211.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps80A
Frame TypeBQ
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5
Ship length (cm)7
Ship width (cm)10
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens BQ2B080H circuit breaker suitable for installation within electrical control panels & switchboards for protecting connected circuits & equipment against current overloads & short circuits
    • Thermal magnetic trip provides both long time & instantaneous trip functions for instantly reacting to severe short-circuits while avoiding tripping on mild overloads
    • Bolt-on design with load side lug terminals for hassle-free installation & wiring
    • UL-listed

Product Variants

ProductModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypePrice
SIEMENS BQ1B010 Circuit Breaker, Bolt-On, 10 Ampere, 1 Phase, 10kAIC at 120V | CE6LCB BQ1B0101120V AC-BQAC€24.59
SIEMENS BQ1B015 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCC BQ1B0151120V AC-BQAC€22.40
SIEMENS BQ1B01500S01 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCD BQ1B01500S011120V AC-BQAC€369.68
SIEMENS BQ1B015H Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 22kAIC at 120V | CE6LCE BQ1B015H1120V AC-BQAC€94.11
SIEMENS BQ1B020 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCF BQ1B0201120V AC-BQAC€22.40
SIEMENS BQ1B02000S01 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCG BQ1B02000S011120V AC-BQAC€244.87
SIEMENS BQ1B020H Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 22kAIC at 120V | CE6LCH BQ1B020H1120V AC-BQAC€94.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQ2B080H Molded Case Circuit Breaker, 80A, 2P, Toggle Actuator
€211.10 /unit