Flat Shipping

Flat Shipping at €24.99 + VAT

HALLOWELL KISE18SS Flat-Top Locker End Panel, 1/8 Inch x 18 Inch x 6 Inch, 304 Stainless Steel | CV4MCZ

HALLOWELL KISE18SS Flat-Top Locker End Panel, 1/8 Inch x 18 Inch x 6 Inch, 304 Stainless Steel

Item: CV4MCZ Model: KISE18SSCross Ref: 45LG20
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Panel
ColorGray
For Locker Depth18"
For Locker TopSloped
For Use With Mfr. Model NumberKISTT1218SS, KISTT1818SS
GradeGrade 304
MaterialStainless Steel
Overall Depth18"
Overall Height6"
Overall Width1/8"
Panel ConstructionSolid
Panel LocationEnd
Compatible Manufacturer Model NumberKISTT1218SS, KISTT1818SS
Product TypeTop End Closure

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)48.26
Ship width (cm)17.78
HS code9403908041
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL KISE18SS Flat-Top Locker End Panel, 1/8 Inch x 18 Inch x 6 Inch, 304 Stainless Steel
€139.45 /unit