SIEMENS BOS14352 Bus Plug, 60 A, 600VAC, BOS, R/K/H, Siemens BD Busway | CU2RHB

SIEMENS BOS14352 Bus Plug, 60 A

Item: CU2RHB Model: BOS14352Cross Ref: 11L523
In Stock : 19 Units

Get it by Friday, Jun 6

€3,389.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Plug
Amps60A
Breaker TypeBOS
Depth15"
Enclosure RatingIP10
For Use WithSiemens BD Busway
Fuse ClassClass H, K, R
Height12"
Number Of Poles3
Number Of Wire3
Phase/wire3
Voltage600V AC
Width9"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 7.0875
Ship height (cm)32
Ship length (cm)25
Ship width (cm)40
HS code8536908085
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPhase/wireAmpsVoltageFor Use WithFusibleDepthHeightPrice
SIEMENS BOS14353 Bus Plug, 100 A, 600VAC, BOS, H/K/R, Siemens BD Busway | CU2RGU BOS1435333100A600V ACSiemens BD Busway-18"12"€3,684.62
SIEMENS SLEC461004GED6 Bus Plug, 100 A, 600VAC, E, Siemens Sentron Busway | CU2RGV SLEC461004GED643100A600V ACSiemens Sentron BuswayNo17"14"€4,469.62
SIEMENS BOS14354 Bus Plug, 200 A, 600VAC, BOS, R/K/H, Siemens BD Busway | CU2RGW BOS1435433200A600V ACSiemens BD Busway-21"12"€8,640.35
SIEMENS SLVBR4644G Bus Plug, 200 A, 600VAC, SL, K/R/H, Siemens Sentron Busway | CU2RGX SLVBR4644G43200A600V ACSiemens Sentron BuswayYes24"14"€4,756.46
SIEMENS SLEC440304GED4 Bus Plug, 30 A, 480VAC, E, Siemens Sentron Busway | CU2RGY SLEC440304GED44330A480V ACSiemens Sentron BuswayNo17"14"€4,302.42
SIEMENS SLVBH3614 Bus Plug, 30 A, 600VAC, SL, R/K/H, Siemens Sentron Busway, Fusible | CU2RGZ SLVBH36143330A600V ACSiemens Sentron BuswayYes17"14"€2,052.77
SIEMENS SLJC464004GJXD6 Bus Plug, 400 A, 600VAC, JXD6, Siemens Sentron Busway | CU2RHA SLJC464004GJXD643400A600V ACSiemens Sentron BuswayNo24"16"€18,255.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BOS14352 Bus Plug, 60 A
€3,389.32 /unit