Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 6EP1961-3BA21 Redundancy Power Supply Module, Redundancy Power Supply Module, Din Rail, 24/28.8 Vdc, 20 | CV4NWJ

SIEMENS 6EP1961-3BA21 Redundancy Power Supply Module, Redundancy Power Supply Module, Din Rail, 24/28.8 Vdc

Item: CV4NWJ Model: 6EP1961-3BA21Cross Ref: 12A034
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€412.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRedundancy Power Supply Module
Accessory TypeRedundancy Power Supply Module
Case MaterialMetal
Depth4 23/25"
For Use WithSiemens Sitop Series DC Power Supplies
Height4 23/25"
Input Voltage24/28.8V DC
Mounting TypeDin Rail
Operating Temp. Range+32°F to +140°F
Output Voltage24V , 24V DC
Peak Amps40A
Power Rating480 W
Regulated / UnregulatedRegulated
Status IndicatorLED
Temp. Range+32°F to +140°F
Width2 3/4"
Compatible With SeriesSeries SITOP
Housing MaterialMetal
Operating Temperature - Maximum60°C
Operating Temperature - Minimum-25°C
Output Current20A
Overall Depth4.72"
Overall Height4.92"
Overall Width2 19/25"
Power Rating - Real34 W
StandardsCE, CSA, CULUS LISTED (UL 508, CSA C22.2 NO. 107.1) FILE E197259, EAC APPROVAL, UL LISTED

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)12.5
Ship length (cm)12.5
Ship width (cm)6.99
Country of OriginAT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 6EP1961-3BA21 Redundancy Power Supply Module, Redundancy Power Supply Module, Din Rail, 24/28.8 Vdc
€412.05 /unit