Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 6EP13331LB00 Dc Power Supply, 132 To 264 VAC/93 To 187 VAC, Single, 24VDC, 120W, 5, Din Rail | CU2RPW

SIEMENS 6EP13331LB00 Dc Power Supply, 132 To 264 VAC/93 To 187 VAC, Single, 24VDC, 120W, 5, Din Rail

Item: CU2RPW Model: 6EP13331LB00Cross Ref: 20AZ56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialPlastic Case
Depth120 mm
Frequency50-60 Hz
Height125 mm
Hold Up TimeGreater Than 20 ms
Mfr. SeriesSITOP PSU100L
MountingDin Rail
Operating Temp. Range0°C to +60°C
Output Amps5A
Output Voltage24V DC
Peak Amps32A
Power Rating120 W
Regulated / UnregulatedRegulated
StyleSwitching
Width50 mm
Housing MaterialPlastic
Input Frequency - Minimum47 Hz
Input Voltage120/230V AC
Output Power - Rated120 W
Overall Depth4.72"
Overall Height4.92"
Overall Width1.97"
PhaseSingle
Power Supply StyleSwitching
Special FeaturesShort Circuit Protection
StandardsBIS, CB-CERTIFICATE YES, CE, CSA, EAC, REACH ART. 33, ROHS, UL, WEEE (2012/19/EU)
Status IndicatorGreen LED OK Signal
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)12.5
Ship length (cm)12
Ship width (cm)5
Country of OriginRO

Product Variants

ProductModelMountingCase MaterialPeak AmpsHold Up TimeOperating Temp. RangeStylePrice
SIEMENS 6EP13311LD00 Dc Power Supply, 100 To 240 VAC, Single, 24VDC, 50W, 2.1, Wall | CU2RPL 6EP13311LD00WallAluminum60AGreater Than 15 ms-Switching-
RFQ
SIEMENS 6EP13225BA10 Dc Power Supply, 110 To 300 VDC/120 To 230 VAC, Single, 12VDC, 78W, 6.5, Din Rail | CU2RPM 6EP13225BA10Din RailPlastic Case31AGreater Than 20 ms-20°C to +70°CSwitching€224.05
SIEMENS 6EP13215BA00 Dc Power Supply, 110 To 300 VDC/85 To 264 VAC, Single, 12VDC, 24W, 2, Din Rail | CU2RPN 6EP13215BA00Din RailPlastic Case33AGreater Than 20 ms-20°C to +70°CSwitching€152.76
SIEMENS 6EP1331-5BA00 Dc Power Supply, 110 To 300 VDC/85 To 264 VAC, Single, 24VDC, 14W, 0.6, Din Rail | CU2RPP 6EP1331-5BA00Din RailPlastic Case1AGreater Than 20 ms-20°C to +70°CSwitching€99.87
SIEMENS 6EP1331-5BA10 Dc Power Supply, 110 To 300 VDC/85 To 264 VAC, Single, 24VDC, 30W, 1.3, Din Rail | CU2RPQ 6EP1331-5BA10Din RailPlastic Case3.1AGreater Than 20 ms-20°C to +70°CSwitching€127.63
SIEMENS 6EP1332-5BA10 Dc Power Supply, 110 To 300 VDC/85 To 264 VAC, Single, 24VDC, 96W, 4, Din Rail | CU2RPR 6EP1332-5BA10Din RailPlastic Case4.8AGreater Than 20 ms-20°C to +70°CSwitching€225.76
SIEMENS 6EP13337CA00 Dc Power Supply, 120 To 230 VAC, Single, 24VDC, 120W, 5, Wall | CU2RPT 6EP13337CA00WallAluminum15A40 ms-Switching€880.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 6EP13331LB00 Dc Power Supply, 132 To 264 VAC/93 To 187 VAC, Single, 24VDC, 120W, 5, Din Rail
€178.79 /unit