Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG700500075012 Keystock Undersized 12 Inch Length 1/2 x 3/4 | AE6NQK 5UE99

APPROVED VENDOR WWG700500075012 Key Stock, Bilateral Tol., SS, 1/2 Inx3/4 In Size, 12 In Lg., Gr. 18-8

Item: AE6NQK Model: WWG700500075012Cross Ref: 5UE99
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Height3/4"
Length12"
Length Tolerance-0.125"
MaterialStainless Steel
Size1/2" x 3/4"
System Of MeasurementImperial
Tensile Strength35000 psi
Thickness Tolerance-0.003"
TypeBilateral Tolerance
Width1/2"
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Material Grade/class18-8
Material Quality StandardsASTM A484
Product TypeBilateral Key Stock
Rockwell HardnessHRB 82
Width Tolerance+/-0.004"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)1.78
HS code7222200000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG700187025012 Keystock Undersized 12 Inch Length 3/16 x 1/4 | AE6NQE 5UE89 WWG7001870250121/4"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€11.81
APPROVED VENDOR WWG700250050012 Keystock Undersized 12 Inch Length 1/4 x 1/2 | AE6NQG 5UE93 WWG7002500500121/2"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€19.49
APPROVED VENDOR WWG700375050012 Keystock Undersized 12 Inch Length 3/8 x 1/2 | AE6NQH 5UE95 WWG7003750500121/2"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€41.69
APPROVED VENDOR WWG700625075012 Keystock Undersized 12 Inch Length 5/8 x 3/4 | AE6RLQ 5UU11 WWG7006250750123/4"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€76.63
APPROVED VENDOR WWG700625100012 Keystock Undersized 12 Inch Length 5/8 x 1 In | AE6RLR 5UU13 WWG7006251000121"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€107.52
APPROVED VENDOR WWG700750100012 Keystock Undersized 12 Inch Length 3/4 x 1 In | AE6RLT 5UU15 WWG7007501000121"-0.003"-0.125"Rockwell B8035000 psiBilateral ToleranceStainless SteelPlain€116.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG700500075012 Key Stock, Bilateral Tol., SS, 1/2 Inx3/4 In Size, 12 In Lg., Gr. 18-8
€62.40 /unit