SIEMENS 52PM9W2 Push Button Operator, 30 mm Size, Momentary Push, Red | CU2WDB

SIEMENS 52PM9W2 Push Button Operator, 30 mm Size, Momentary Push, Red

Item: CU2WDB Model: 52PM9W2Cross Ref: 32GG07
In Stock : 9 Units

Get it by Friday, Jun 13

€62.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeMomentary Push
Basic MaterialMetal
Bezel FinishChrome Plated
Bezel MaterialDie Cast Zinc
ColorRed
Head MaterialPlastic
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators1
Type Of Operator44 mm Mushroom Head
ActionMomentary
FeaturesLow Voltage
Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D
Head/lens ColorRed
Ip RatingIP10, IP11, IP14, IP52, IP54, IP56, IP66
Mushroom Head Diameter44.5 mm
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Number Of Indicator Lights0
Number Of Push Buttons1
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Series52 Series
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8536509035
Country of OriginMX

Product Variants

ProductModelType Of OperatorBasic MaterialHead MaterialColorBezel MaterialBezel FinishIp RatingLegendPrice
SIEMENS 3SU1050-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red | CU2WAJ 3SU1050-1HF20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€172.55
SIEMENS 3SU1050-1HR20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAK 3SU1050-1HR20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€270.93
SIEMENS 3SU1000-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAL 3SU1000-1HF20-0AA040 mm Mushroom HeadPlasticPlasticRedPlastic-IP69KNo Legend€141.72
SIEMENS 3SU1050-1HB20-0AA0 Push Button Operator, 22 mm Size, Maintained/Trigger Action/Turn To Release, Red | CU2WAM 3SU1050-1HB20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€57.40
SIEMENS 3SU1050-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAN 3SU1050-0AA10-0AA0Flush ButtonMetalPlasticBlackMetal-IP69KNo Legend€25.16
SIEMENS 3SU1000-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAP 3SU1000-0AA10-0AA0Flush ButtonPlasticPlasticBlackPlastic-IP69KNo Legend€20.19
SIEMENS 3SU1000-0AA50-0AA0 Push Button Operator, 22 mm Size, Maintained, Blue, Flush Button | CU2WAQ 3SU1000-0AA50-0AA0Flush ButtonPlasticPlasticBluePlastic-IP69KNo Legend€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52PM9W2 Push Button Operator, 30 mm Size, Momentary Push, Red
€62.00 /unit