Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3UG4511-1AN20 Relay, Din-Rail Mounted, 5 A Current Rating, 160 To 260V AC, 6 Pins/Terminals | CU2WFF

SIEMENS 3UG4511-1AN20 Relay, Din-Rail Mounted, 5 A Current Rating, 160 To 260V AC, 6 Pins/Terminals

Item: CU2WFF Model: 3UG4511-1AN20Cross Ref: 56JY03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating3A @ 250/400V
Adjustment InterfaceAnalog
Asymmetry Recognition Present0 , 1 , No , Screw Connection , Yes
Base ShapeSquare
Body Depth3.58"
Body Depth - Relay3.58"
Body Height3 9/25" , 3.27"
Body Width0.89"
Current Rating5A
Dc Contact Rating0.10A @ 250V 0.20A @ 125V 1.00A @ 24V
Electrical Connection TypeScrew
Electrical Operating Durability100000
Frequency50/60 Hz
Input Voltage160-260V AC
Max. Switching Current5A
Mechanical Operating Durability10000000
Min. Switching Current5 mA
Monitored ParametersPhase Sequence
Number Of Pins6
Number Of Pins - Relay6
Number Of Pins/terminals6
Over VoltageNo
Overall Depth4 18/25"
Overall Height - Relay4 18/25"
OvervoltageNo
Phase UnbalanceNo
Relay Mounting StyleDin Rail
RestartAuto
Restart Time Delay0.1 sec. to 20 sec.
Under VoltageNo
Contact Rating (ac)3A @ 250/400V
Contact Rating (dc)0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Maximum Switching Current5A
Minimum Switching Current5 mA
StandardsCCC, CE CERTIFIED, EAC, RCM, UL LISTED

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)8.53
Ship length (cm)9.09
Ship width (cm)2.26
Country of OriginDE

Product Variants

ProductModelInput VoltageBody HeightMonitored ParametersRelay Mounting StyleNumber Of Pins/terminalsAc Contact RatingElectrical Connection TypeBody DepthPrice
SIEMENS 3UG4512-1AR20 Relay, Din-Rail Mounted, 5 A Current Rating, 160 To 690V AC, 6 Pins/Terminals | CU2WEX 3UG4512-1AR20160-690V AC3 1/2"Phase Failure, Phase SequenceDin Rail63A @ 250/400VScrew3.58"-
RFQ
SIEMENS 3UG46152CR20 Relay, Din-Rail Mounted, 5 A Current Rating, 160 To 690V AC, 6 Pins/Terminals | CU2WEY 3UG46152CR20160-690V AC3.7"Phase SequenceDin Rail63A @ 250/400VScrew3.58"€341.76
SIEMENS 3UG45112BP20 Relay, Din-Rail Mounted, 5 A Current Rating, 320 To 500V AC, 6 Pins/Terminals | CU2WEZ 3UG45112BP20320-500V AC3.7"Phase SequenceDin Rail63A @ 250/400VScrew3.58"€181.04
SIEMENS 3UG4511-1AQ20 Relay, Din-Rail Mounted, 5 A Current Rating, 420 To 690V AC, 6 Pins/Terminals | CU2WFA 3UG4511-1AQ20420-690V AC3.27"Phase SequenceDin Rail63A @ 250/400VScrew3.58"€155.11
SIEMENS 3UG4616-1CR20 Relay, Din-Rail Mounted, 5 A Current Rating, 90 To 400V AC, 6 Pins/Terminals | CU2WFB 3UG4616-1CR2090-400V AC1.15"Phase SequenceDin Rail63A @ 250/400VScrew3.58"€352.61
SIEMENS 3UG4618-1CR20 Relay, Din-Rail Mounted, 5 A Current Rating, 90 To 400V AC, 6 Pins/Terminals | CU2WFE 3UG4618-1CR2090-400V AC4.02"Phase SequenceDin Rail63A @ 250/400VScrew3.58"€393.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3UG4511-1AN20 Relay, Din-Rail Mounted, 5 A Current Rating, 160 To 260V AC, 6 Pins/Terminals
€195.64 /unit