Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3UB81234DW2 Overload Relay, 5.5 to 22.0A, 10/20/30/5, 3 Poles, Electronic | CU2VQR

SIEMENS 3UB81234DW2 Overload Relay, 5.5 to 22.0A, 10/20/30/5, 3 Poles, Electronic

Item: CU2VQR Model: 3UB81234DW2Cross Ref: 44F360
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps Range5.5-22A
Body Depth2 3/25"
Body Height2 3/5"
Body Width3.15"
Compatible With SeriesClass 14 Starters, Class 48 Overload Relays
FeaturesManual And Auto Reset
For Use WithClass 14 Starters
Includes Mounting HardwareNot Applicable
Includes Thermal UnitsNot Applicable
Kit Required For Retrofit Mtg.No
Maximum Overload Relay Current Setting22A
Min. Overload Relay Amps Setting5.5A
Mounting StyleDirect To Contactor
Number Of Poles3
Overall Height2 3/5"
Overload Protection TypeElectronic
Phase3
Reset TypeAuto, Manual
Sensing MethodElectronic
Separate MountingYes
Terminal Connection TypeScrew Terminals
Trip Class10, 20, 30, 5
Use WithMfr. Class 14 Starters
Auxiliary Contacts Included1NO/1NC
Compatible Contactor SeriesClass 14 Starters, Class 48 Overload Relays
Compatible ContactorsFrame Size A1
Frame SizeA1
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting5.5A
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsREACH ART 33 DUTY TO INFORM ACCORDING TO THE CURRENT LIST OF CANDIDATES LEAD CAS-NO. 7439-92-1 > 0, 1 % (W/W), ROHS 07/01/2006
Thermal Units RequiredNot Applicable to Electronic Type Overload Relays
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.6
Ship length (cm)5.38
Ship width (cm)8
Country of OriginMX

Product Variants

ProductModelNumber Of PolesSensing MethodTrip ClassSeparate MountingBody HeightBody WidthOverall HeightBody DepthPrice
SIEMENS 3RB31134RB0 Overload Relay, 0.10 To 0.40A, 10/20/30/5, 3 Poles, Electronic | CU2VNM 3RB31134RB03Electronic10, 20, 30, 5Additional Items Needed, Yes3.11"1.77"3.11"2.55"€295.87
SIEMENS 3RB31234RB0 Overload Relay, 0.10 To 0.40A, 10/20/30/5, 3 Poles, Electronic, Iec Style Overload Relay | CU2VNN 3RB31234RB03Electronic10, 20, 30, 5Additional Items Needed, Yes6.13"1.77"6.13"2.78"€341.97
SIEMENS 3RU21160BB0 Overload Relay, 0.14 To 0.20A, 103 Poles, Thermal | CU2VNP 3RU21160BB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€98.46
SIEMENS 3RU21160DB0 Overload Relay, 0.22 To 0.32A, 103 Poles, Thermal | CU2VNQ 3RU21160DB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€92.18
SIEMENS 3RU21160EB0 Overload Relay, 0.28 To 0.40A, 103 Poles, Thermal | CU2VNR 3RU21160EB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€98.64
SIEMENS 3RB31234NB0 Overload Relay, 0.32 To 1.25A, 10/20/30/5, 3 Poles, Electronic | CU2VNT 3RB31234NB03Electronic10, 20, 30, 5Additional Items Needed, Yes6.13"1.77"6.13"2.78"€347.93
SIEMENS 3RB31134NB0 Overload Relay, 0.32 To 1.25A, 10/20/30/5, 3 Poles, Electronic, Iec Style Overload Relay | CU2VNU 3RB31134NB03Electronic10, 20, 30, 5Additional Items Needed, Yes3.11"1.77"3.11"2.55"€298.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3UB81234DW2 Overload Relay, 5.5 to 22.0A, 10/20/30/5, 3 Poles, Electronic
€361.06 /unit