Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3UB81234CW2 Overload Relay, 3.0 to 12.0A, 10/20/30/5, 3 Poles, Electronic, IEC Style Overload Relay | CU2VQF

SIEMENS 3UB81234CW2 Overload Relay, 3.0 to 12.0A, 10/20/30/5, 3 Poles, Electronic, IEC Style Overload Relay

Item: CU2VQF Model: 3UB81234CW2Cross Ref: 44F359
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps Range3-12A
Body Depth2 3/25"
Body Height2 3/5"
Body Width3.15"
Compatible With SeriesClass 14 Starters, Class 48 Overload Relays
FeaturesManual And Auto Reset
For Use WithClass 14 Starters
Includes Mounting HardwareNot Applicable
Includes Thermal UnitsNot Applicable
Kit Required For Retrofit Mtg.No
Maximum Overload Relay Current Setting12A
Min. Overload Relay Amps Setting3A
Mounting StyleDirect To Contactor
Number Of Poles3
Overall Height2 3/5"
Overload Protection TypeElectronic
Phase3
Reset TypeAuto, Manual
Sensing MethodElectronic
Separate MountingYes
Terminal Connection TypeScrew Terminals
Trip Class10, 20, 30, 5
Use WithMfr. Class 14 Starters
Auxiliary Contacts Included1NO/1NC
Compatible Contactor SeriesClass 14 Starters, Class 48 Overload Relays
Compatible ContactorsFrame Size A1
Frame SizeA1
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting3A
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
StandardsREACH ART 33
Thermal Units RequiredNot Applicable to Electronic Type Overload Relays
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.6
Ship length (cm)5.38
Ship width (cm)8
Country of OriginCZ

Product Variants

ProductModelNumber Of PolesSensing MethodTrip ClassSeparate MountingBody HeightBody WidthOverall HeightBody DepthPrice
SIEMENS 3RB31134RB0 Overload Relay, 0.10 To 0.40A, 10/20/30/5, 3 Poles, Electronic | CU2VNM 3RB31134RB03Electronic10, 20, 30, 5Additional Items Needed, Yes3.11"1.77"3.11"2.55"€295.87
SIEMENS 3RB31234RB0 Overload Relay, 0.10 To 0.40A, 10/20/30/5, 3 Poles, Electronic, Iec Style Overload Relay | CU2VNN 3RB31234RB03Electronic10, 20, 30, 5Additional Items Needed, Yes6.13"1.77"6.13"2.78"€341.97
SIEMENS 3RU21160BB0 Overload Relay, 0.14 To 0.20A, 103 Poles, Thermal | CU2VNP 3RU21160BB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€98.46
SIEMENS 3RU21160DB0 Overload Relay, 0.22 To 0.32A, 103 Poles, Thermal | CU2VNQ 3RU21160DB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€92.18
SIEMENS 3RU21160EB0 Overload Relay, 0.28 To 0.40A, 103 Poles, Thermal | CU2VNR 3RU21160EB03Thermal-Additional Items Needed, Yes3"1.77"3"2 3/4"€98.64
SIEMENS 3RB31234NB0 Overload Relay, 0.32 To 1.25A, 10/20/30/5, 3 Poles, Electronic | CU2VNT 3RB31234NB03Electronic10, 20, 30, 5Additional Items Needed, Yes6.13"1.77"6.13"2.78"€347.93
SIEMENS 3RB31134NB0 Overload Relay, 0.32 To 1.25A, 10/20/30/5, 3 Poles, Electronic, Iec Style Overload Relay | CU2VNU 3RB31134NB03Electronic10, 20, 30, 5Additional Items Needed, Yes3.11"1.77"3.11"2.55"€298.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3UB81234CW2 Overload Relay, 3.0 to 12.0A, 10/20/30/5, 3 Poles, Electronic, IEC Style Overload Relay
€361.06 /unit