Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1900-0AD16-0AA0 Legend Plate Holder, Rectangular, Plastic, Black, 0.69 Inch Height, 1.06 Inch Wd | CU2URL

SIEMENS 3SU1900-0AD16-0AA0 Legend Plate Holder, Rectangular, Plastic, Black, 0.69 Inch Height, 1.06 Inch Width

Item: CU2URL Model: 3SU1900-0AD16-0AA0Cross Ref: 411H37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.31 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
Basic MaterialPlastic
For Use With3SU1900-0AP10-0AA0, 3SU1900-0AS10-0AA0, MFR. No. 3SU1900-0AH10-0AA0
Height0.69"
Legend/background ColorBlack
MaterialPlastic
Operator Size22 mm
ShapeRectangular
Width1.06"

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)1.75
Ship length (cm)2.54
Ship width (cm)2.69
Country of OriginCN

Product Variants

ProductModelShapeMaterialHeightLegendLegend/background ColorDiameterPrice
SIEMENS 3SU1900-0AC16-0AA0 Legend Plate Holder, Rectangular, Plastic, Black, 0.49 Inch Height, 1.06 Inch Wd | CU2URK 3SU1900-0AC16-0AA0RectangularPlastic0.49"-Black-€2.56
SIEMENS 3SU1900-0AE16-0AA0 Legend Plate Holder, Square, Plastic, Black, 1.06 Inch Height, 1.06 Inch Wd | CU2URM 3SU1900-0AE16-0AA0SquarePlastic1.06"-Black-€2.80
SIEMENS 52NL18 Legend Plate, Close, 1/2 Round, Aluminum, Black/Brushed Aluminum, 1.44 Inch Height | CU2URN 52NL18RoundAluminum1 11/25"CloseBlack, Brushed Aluminum-€6.23
SIEMENS 52NL16 Legend Plate, Emergency Stop, 1/2 Round, Aluminum, Brushed Aluminum, 1.44 Inch Ht | CU2URP 52NL16RoundAluminum1 11/25"Emergency StopBrushed Aluminum-€6.23
SIEMENS 52NL16R Legend Plate, Emergency Stop, 1/2 Round, Aluminum, Red/Brushed Aluminum, 1.44 Inch Ht | CU2URQ 52NL16RRoundAluminum1 11/25"Emergency StopRed, Brushed Aluminum-€6.23
SIEMENS 3SU1900-0BC31-0DA0 Legend Plate, Emergency Stop, Round, Plastic, Yellow, 2.95 Inch Height, 2.95 Inch Wd | CU2URR 3SU1900-0BC31-0DA0RoundPlastic2.95"Emergency StopYellow75 mm€23.32
SIEMENS 52NL37 Legend Plate, Hand-Off-Auto, 1/2 Round, Aluminum, Brushed Aluminum, 1.44 Inch Ht | CU2URT 52NL37RoundAluminum1 11/25"Hand Off AutoBrushed Aluminum-€6.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1900-0AD16-0AA0 Legend Plate Holder, Rectangular, Plastic, Black, 0.69 Inch Height, 1.06 Inch Width
€3.31 /unit