Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1000-1BD10-0AA0 Push Button Operator, 22 mm Size, Momentary, Black, 40 mm Mushroom Head | CU2WBF

SIEMENS 3SU1000-1BD10-0AA0 Push Button Operator, 22 mm Size, Momentary, Black, 40 mm Mushroom Head

Item: CU2WBF Model: 3SU1000-1BD10-0AA0Cross Ref: 411J31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
ColorBlack
Head MaterialPlastic
Ip RatingIP69K
LegendNo Legend
Nema RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Type Of Operator40 mm Mushroom Head
ActionMomentary
FeaturesLow Voltage
Head/lens ColorBlack
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth1.39"
Overall Height1 2/25"
Overall Width1.57"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsREACH, ROHS, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelType Of OperatorBasic MaterialHead MaterialColorBezel MaterialBezel FinishIp RatingLegendPrice
SIEMENS 3SU1050-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red | CU2WAJ 3SU1050-1HF20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€172.55
SIEMENS 3SU1050-1HR20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAK 3SU1050-1HR20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€270.93
SIEMENS 3SU1000-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAL 3SU1000-1HF20-0AA040 mm Mushroom HeadPlasticPlasticRedPlastic-IP69KNo Legend€141.72
SIEMENS 3SU1050-1HB20-0AA0 Push Button Operator, 22 mm Size, Maintained/Trigger Action/Turn To Release, Red | CU2WAM 3SU1050-1HB20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€57.40
SIEMENS 3SU1050-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAN 3SU1050-0AA10-0AA0Flush ButtonMetalPlasticBlackMetal-IP69KNo Legend€25.16
SIEMENS 3SU1000-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAP 3SU1000-0AA10-0AA0Flush ButtonPlasticPlasticBlackPlastic-IP69KNo Legend€20.19
SIEMENS 3SU1000-0AA50-0AA0 Push Button Operator, 22 mm Size, Maintained, Blue, Flush Button | CU2WAQ 3SU1000-0AA50-0AA0Flush ButtonPlasticPlasticBluePlastic-IP69KNo Legend€20.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1000-1BD10-0AA0 Push Button Operator, 22 mm Size, Momentary, Black, 40 mm Mushroom Head
€31.45 /unit