Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE PC 609 BLK-48mm x 55m-24 rls/cs Duct Tape, 1 7/8 Inch X 60 Yd, Black, Continuous Roll, Pack Qty 1 | CU2QWE

SHURTAPE PC 609 BLK-48mm x 55m-24 rls/cs Duct Tape, 1 7/8 Inch X 60 Yd, Black, Continuous Roll, Pack Qty 1

Item: CU2QWE Model: PC 609 BLK-48mm x 55m-24 rls/csCross Ref: 49JR07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Tape
Adhesion To Steel64 oz./in.
Adhesive MaterialRubber
Backing MaterialCloth
ColorBlack
Color FamilyBlack
Dispensing FormContinuous Roll
Duct Tape GradeIndustrial
Duct Tape Length60 yd.
Duct Tape Primary MaterialCloth
Duct Tape TypeDuct Tape
Duct Tape Width48 mm
Duty RatingStandard Duty
Elongation23%
Max. Tape Performance Temp.200°F
Min. Tape Performance Temp.32°F
Number Of Adhesive Sides1
Overall Dia.6 1/8"
Product FormContinuous Roll
ShapeContinuous Roll
Tape Adhesive FormatSingle Sided
Tape Size1 7/8" x 60 yd.
Tape Sub-typeGeneral Purpose Duct Tape
Tape TypeDuct & Repair Tape
Thickness9 mil.
Brand And SeriesShurtape PC 609
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape W X L1 7/8" x 60 yd.
Imperial Tape Width1 7/8"
Maximum Tape Performance Temperature200°F
Metric Tape Length55m
Metric Tape Width48 mm
Minimum Tape Performance Temperature32°F
Overall Tape Diameter6 1/8"
Package Quantity1
SeriesPC 609 Series
Specifications MetUL Listed
StandardsUL 723
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialPolyethylene Coated Cloth
Tape ColorBlack
Tape Dispensing FormContinuous Roll
Tape Duty RatingStandard Duty
Tape Elongation23%
Tape ShapeContinuous Roll
Tape Tensile Strength26 lbs./in.
Tape Thickness9 mil.
Temperature Range32°F to 200°F

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDuty RatingAdhesion To SteelMin. Tape Performance Temp.Duct Tape Primary MaterialBacking MaterialDuct Tape WidthTape SizeElongationPkg. Qty.Price
SHURTAPE PC 667 Duct Tape 48mm x 55m 9 Mil Red | AA2ALK 10A412 PC 667---ClothCloth---1€19.29
SHURTAPE PC 622 Duct Tape 48mm x 55m Black PK24 | AH9PTT 40TT99 PC 622Standard54 oz./in.------24€746.79
SHURTAPE PC 622 Duct Tape 48mm x 55m Olive PK24 | AH9PTU 40TU01 PC 622--------24€686.60
SHURTAPE P- 672 Duct Tape | CU2QWC P- 672--------16€2,385.12
SHURTAPE P- 672 Duct Tape | CU2QWD P- 672--------24€2,422.51
SHURTAPE PC 619 FLG-48mm x 55m-24 rls/cs Duct Tape, 1 7/8 Inch X 60 Yd, Fluorescent Green, Continuous Roll | CU2QWF PC 619 FLG-48mm x 55m-24 rls/csStandard Duty50 oz./in.40°FClothCloth1 7/8"1 7/8" x 60 yd.15%1€19.43
SHURTAPE PC 619 FLP-48mm x 55m-24 rls/cs Duct Tape, 1 7/8 Inch X 60 Yd, Fluorescent Pink, Continuous Roll, Pack Qty 1 | CU2QWG PC 619 FLP-48mm x 55m-24 rls/csStandard Duty50 oz./in.40°FClothCloth1 7/8"1 7/8" x 60 yd.15%1€18.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE PC 609 BLK-48mm x 55m-24 rls/cs Duct Tape, 1 7/8 Inch X 60 Yd, Black, Continuous Roll, Pack Qty 1
€36.75 /unit