SHURTAPE PC 667 Duct Tape 48mm x 55m 9 Mil Red

Item: AA2ALK
Model: PC 667
Cross Ref: 10A412
21 In Stock

Ships within 2 days via

€14.83
13% off
€12.90/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 50 oz./in.
Adhesive Natural Rubber, Synthetic Rubber
Adhesive Material Rubber
Backing Material Cloth
Color Red
Color Family Red
Common Industry General Maintenance & Repair
Core Size 3"
Dia. 46"
Duct Tape Primary Material Cloth
Duct Tape Type Duct Tape
Environment Indoor And Outdoor
Imperial Tape Length 60 yd.
Imperial Tape Width 1.9"
Material Polyethylene
Max. Tape Performance Temp. 200°F
Metric Tape Length 55m
Metric Tape Width 48 mm
Min. Tape Performance Temp. 50°F
No. Of Adhesive Sides 1
Performance Temp. +50°F to +200°F
Product Form Continuous Roll
Series PC 667 Series
Shape Continuous Roll
Standard Logo astm.png
Standards Astm, Pstc
Tape Adhesive Format Single Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Polyethylene Coated Cloth
Tape Color Red
Tape Core Dia. 6"
Tape Elongation 25%
Tape Resistance Properties Uv Resistant, Water Resistant
Tape Sub-type Rough Surface Painter's Tape
Tape Tensile Strength 26 lbs./in.
Tape Thickness 9 mil.
Tape Type Painter's Tape
Thickness 9 mil.
Width 48 mm

Shipping Information

Height 29.72
Length 31.24
Width 31.24
HS Code 5906100000
Country Of Origin US
Weight 0.607500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.