SHURTAPE HP 200 Carton Tape Clear 72mm x 914m - Pack of 4 | AB7XJP 24K332

SHURTAPE HP 200 Carton Tape Clear 72mm x 914m - Pack of 4

Item: AB7XJP Model: HP 200Cross Ref: 24K332
In Stock

Get it by Tuesday, Jun 17

€262.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveHot Melt, Synthetic Rubber
ColorClear
Diameter9.89"
Length914m
MaterialPolypropylene
Material Thickness30 µm
Performance Temp.+20°F to +150°F
ShapeContinuous Roll
Thickness1.9 mil.
Width72 mm
Imperial Tape Length1000 yd.
Imperial Tape Width3"
Max. Tape Performance Temp.150°F
Metric Tape Length914m
Metric Tape Width72 mm
Min. Tape Performance Temp.-20°F
Package ConfigurationCase
SeriesHP 200 Series
Shelf Life12 Months
StandardsASTM D 1974
Tape AdhesiveRubber
Tape Adhesive Strength44 oz./in.
Tape ApplicationMachine
Tape Backing MaterialPolypropylene
Tape ColorClear
Tape Core Diameter3"
Tape Elongation150%
Tape Roll Diameter9.88"
Tape Strength RatingStandard Duty
Tape Tensile Strength27 lbs./in.
Tape Thickness1.8 mil.

Shipping Info:

Ship weight (kg) 12.3075
Ship height (cm)30.99
Ship length (cm)26.92
Ship width (cm)27.94
HS code3919905060
Country of OriginUS

Product Variants

ProductModelThicknessColorAdhesivePerformance Temp.DiameterMaterialShapeBacking MaterialPkg. Qty.Price
SHURTAPE HP 200 Carton Tape Yellow 48mm x 100m - Pack of 36 | AB7XGQ 24K273 HP 2001.9 mil.YellowHot Melt, Synthetic Rubber+20°F to +150°F4 11/25"PolypropyleneContinuous Roll-36€288.15
SHURTAPE HP 100 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGR 24K274 HP 1001.6 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F4.26"PolypropyleneContinuous Roll-36€173.06
SHURTAPE AP 401 Carton Tape Clear 48mm x 50m - Pack of 36 | AB7XGT 24K276 AP 4012.5 mil.ClearWater Based Acrylic-20°F to +180°F4.11"PolypropyleneContinuous Roll-36€151.87
SHURTAPE AP 401 Carton Tape Clear 72mm x 50m - Pack of 24 | AB7XGU 24K277 AP 4012.5 mil.ClearWater Based Acrylic-20°F to +180°F4.05"PolypropyleneContinuous Roll-24€120.67
SHURTAPE HP 200 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGV 24K278 HP 2001.9 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F4 11/25"PolypropyleneContinuous Roll-36€234.92
SHURTAPE HP 200 Carton Tape Clear 48mm x 914m - Pack of 6 | AB7XGW 24K280 HP 2001.9 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F9.89"PolypropyleneContinuous Roll-6€244.31
SHURTAPE AP 180 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGY 24K282 AP 1801.8 mil.ClearWater Based Acrylic-20°F to +180°F4.45"PolypropyleneContinuous Roll-36€190.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE HP 200 Carton Tape Clear 72mm x 914m - Pack of 4
€262.92 /pack