Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE HP 200 Carton Tape Yellow 48mm x 100m - Pack of 36 | AB7XGQ 24K273

SHURTAPE HP 200 Carton Tape Yellow 48mm x 100m - Pack of 36

Item: AB7XGQ Model: HP 200Cross Ref: 24K273
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveHot Melt, Synthetic Rubber
ColorYellow
Diameter4 11/25"
Length100m
MaterialPolypropylene
Material Thickness30 µm
Performance Temp.+20°F to +150°F
ShapeContinuous Roll
Thickness1.9 mil.
Width48 mm
Imperial Tape Length110 yd.
Imperial Tape Width2"
Max. Tape Performance Temp.150°F
Metric Tape Length100m
Metric Tape Width48 mm
Min. Tape Performance Temp.-20°F
Package ConfigurationCase
Shelf Life12 Months
StandardsASTM D 1974
Tape AdhesiveRubber
Tape Adhesive Strength44 oz./in.
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape ColorYellow
Tape Core Diameter3"
Tape Elongation150%
Tape Roll Diameter4.44"
Tape Strength RatingLight Duty
Tape Tensile Strength27 lbs./in.
Tape Thickness1.8 mil.

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)30.99
Ship length (cm)35.81
Ship width (cm)24.89
HS code3919905060
Country of OriginUS

Product Variants

ProductModelThicknessColorAdhesivePerformance Temp.DiameterMaterialShapeBacking MaterialPkg. Qty.Price
SHURTAPE HP 100 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGR 24K274 HP 1001.6 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F4.26"PolypropyleneContinuous Roll-36€173.06
SHURTAPE AP 401 Carton Tape Clear 48mm x 50m - Pack of 36 | AB7XGT 24K276 AP 4012.5 mil.ClearWater Based Acrylic-20°F to +180°F4.11"PolypropyleneContinuous Roll-36€151.87
SHURTAPE AP 401 Carton Tape Clear 72mm x 50m - Pack of 24 | AB7XGU 24K277 AP 4012.5 mil.ClearWater Based Acrylic-20°F to +180°F4.05"PolypropyleneContinuous Roll-24€120.67
SHURTAPE HP 200 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGV 24K278 HP 2001.9 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F4 11/25"PolypropyleneContinuous Roll-36€234.92
SHURTAPE HP 200 Carton Tape Clear 48mm x 914m - Pack of 6 | AB7XGW 24K280 HP 2001.9 mil.ClearHot Melt, Synthetic Rubber+20°F to +150°F9.89"PolypropyleneContinuous Roll-6€244.31
SHURTAPE AP 180 Carton Tape Clear 48mm x 100m - Pack of 36 | AB7XGY 24K282 AP 1801.8 mil.ClearWater Based Acrylic-20°F to +180°F4.45"PolypropyleneContinuous Roll-36€190.42
SHURTAPE HP 400 Carton Tape Clear 48mm x 50m - Pack Of 36 | AB7XJA 24K315 HP 4002.5 mil.ClearSynthetic Rubber, Hot Melt+20°F to +150°F4.45"PolypropyleneContinuous Roll-36€149.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE HP 200 Carton Tape Yellow 48mm x 100m - Pack of 36
€339.05 /pack