Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE CP 631 Masking Tape Red 12mm x 55m PK 72 | AF7XJP 22XN48

SHURTAPE CP 631 Masking Tape Red 12mm x 55m PK 72

Item: AF7XJP Model: CP 631Cross Ref: 22XN48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialThermoplastic Rubber
ColorRed
Length55m
MaterialSynthetic Rubber
Performance Temp.+50°F to +150°F
ShapeContinuous Roll
Thickness4.6 mil.
Width12 mm
Adhesion To Steel30 oz./in.
Brand And SeriesShurtape CP 631
Clean Removal TimeNot Rated
Common IndustryLight Applications
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 60 yd.
Maximum Tape Performance Temperature150°F
Metric Tape Length55m
Metric Tape Width12 mm
Minimum Tape Performance Temperature60°F
Package Quantity72
Product FormContinuous Roll
SeriesCP 631 Series
Specifications MetASTM
StandardsASTM D 6123/D 6123M-97 (2012), ASTM D-4236, TYPE I
Surface CompatibilityGlass, Metal, Paper, Vinyl
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorRed
Tape Core Diameter3"
Tape Elongation9%
Tape Length60-1/8 yd.
Tape Tensile Strength19 lbs./in.
Tape Thickness4.9 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width1/2"

Shipping Info:

Ship weight (kg) 4.896
Ship height (cm)2.4
Ship length (cm)12.36
Ship width (cm)2.39
HS code5906100000

Product Variants

ProductModelAdhesive MaterialBacking MaterialEnvironmentShapeCore SizeSurface CompatibilityPkg. Qty.Price
SHURTAPE CP 27 Masking Tape Blue 36mm x 55m | AA2ALF 10A373 CP 27Acrylic--Continuous Roll--1€16.04
SHURTAPE CF 160 Masking Tape Yellow 36mm x 55m | AA2ALM 10A415 CF 160Acrylic--Continuous Roll--1€24.04
SHURTAPE CF 160 Masking Tape Yellow 48mm x 55m | AA2ALN 10A416 CF 160Acrylic--Continuous Roll--1€27.16
SHURTAPE CP 450 Masking Tape Natural Diameter - Pack of 48 | AB7XHJ 24K296 CP 450Rubber--Continuous Roll--48€267.19
SHURTAPE CP 743 Masking Tape Black Diameter - Pack Of 24 | AB7XJD 24K318 CP 743RubberPaperIndoor OnlyContinuous Roll-Glass, Metal, Paper, Vinyl24€1,135.01
SHURTAPE CP 83 Masking Tape Natural Diameter PK72 | AB7XJE 24K321 CP 83Thermoplastic Rubber--Continuous Roll--72€155.99
SHURTAPE CP 150 Masking Tape Green 18mm x 55m | AE8TGL 6FEN0 CP 150Rubber--Continuous Roll--1€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE CP 631 Masking Tape Red 12mm x 55m PK 72
€339.09 /pack