Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHURTAPE CP 27 Masking Tape Blue 36mm x 55m | AA2ALF 10A373

SHURTAPE CP 27 Masking Tape Blue 36mm x 55m

Item: AA2ALF Model: CP 27Cross Ref: 10A373
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.13
10% off
€18.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Masking Tape
Adhesion To Steel 32 oz./in.
Adhesive Material Acrylic
Clean Removal Time 14 Days
Color Blue
Common Industry Metalworking
Environment Indoor And Outdoor
Imperial Tape Length 60 yd.
Imperial Tape Width 1.4"
Length 55m
Material Rubber Based
Maximum Tape Performance Temperature 200°F
Metric Tape Length 55m
Metric Tape Width 36 mm
Minimum Tape Performance Temperature 50°F
Performance Temp. +50°F to +200°F
Product Form Continuous Roll
Series CP 027 Series
Shape Continuous Roll
Surface Compatibility Glass, Metal, Wood
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Paper
Tape Backing Material Crepe Paper
Tape Color Blue
Tape Core Diameter 3"
Tape Elongation 10%
Tape Resistance Properties Uv Resistant
Tape Sub-type Multi Surface Painter's Tape
Tape Tensile Strength 21 lbs./in.
Tape Thickness 5.3 mil.
Tape Type Painter's Tape
Thickness 5.7 mil.
Width 36 mm

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)24.38
Ship length (cm)26.92
Ship width (cm)27.18
HS code4811412100
Country of OriginUS

Product Variants

ProductModelEnvironmentTape ColorTape ThicknessTape Adhesive MaterialAdhesion To SteelAdhesive MaterialTape ElongationTape TypePkg. Qty.Price
SHURTAPE CF 160 Masking Tape Yellow 36mm x 55m | AA2ALM 10A415 CF 160Indoor OnlyYellow3.6 mil.Acrylic14 oz./in.Acrylic5%Painter's Tape1€29.96
SHURTAPE CF 160 Masking Tape Yellow 48mm x 55m | AA2ALN 10A416 CF 160Indoor OnlyYellow3.6 mil.Acrylic14 oz./in.Acrylic5%Painter's Tape1€35.28
SHURTAPE CP 743 Masking Tape Black Diameter - Pack Of 24 | AB7XJD 24K318 CP 743Indoor Only----Synthetic Rubber--24€1,301.12
SHURTAPE CP 83 Masking Tape Natural Diameter PK72 | AB7XJE 24K321 CP 83Indoor OnlyTan5 mil.Rubber41 oz./in.Thermoplastic Rubber10%General Purpose Masking Tape72€173.83
SHURTAPE CP 150 Masking Tape Green 18mm x 55m | AE8TGL 6FEN0 CP 150Indoor OnlyGreen5.4 mil.Rubber30 oz./in.Rubber10%Painter's Tape1€6.03
SHURTAPE CP 150 Masking Tape Green 24mm x 55m | AE8TGM 6FEN1 CP 150Indoor OnlyGreen5.4 mil.Rubber30 oz./in.Rubber10%Painter's Tape1€8.15
SHURTAPE CP 150 Masking Tape Green 36mm x 55m | AE8TGN 6FEN2 CP 150Indoor OnlyGreen5.4 mil.Rubber30 oz./in.Rubber10%Painter's Tape1€13.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE CP 27 Masking Tape Blue 36mm x 55m
€20.13 /unit