Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 804-029 Intermittent Water Booster 117 psi 230V | AH2HBG 28EA11

SHURFLO 804-029 Intermittent Water Booster 117 psi 230V

Item: AH2HBG Model: 804-029Cross Ref: 28EA11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,245.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump System
Amps0.8A
Booster Pump TypeBooster Pump System
Compatible Discharge Pipe Size3/8"
Compatible Intake Pipe Size3/8"
Diaphragm MaterialSantoprene
Discharge Connection Size3/8"
Discharge Connection TypeBarbed
Discharge TypeBarbed
Flow Rate @ 20 Psi1.42 GPM
Flow Rate @ 40 Psi1.26 GPM
Flow Rate @ 60 Psi1.13 GPM
For Use With Potable SystemsYes
Frequency60 Hz
Horsepower (maximum)1/3 hp
Housing MaterialStainless Steel
Hp1/3 hp
Hp - Pumps1/3 hp
Impeller MaterialSantoprene
Impeller TypeDiaphragm
IncludesCord, Pump, Tank
Intake Connection Size3/8"
Intake Connection TypeBarbed
Intake TypeBarbed
Max. Case Pressure117 psi
Max. Motor Ambient Temp.170°F
Max. Outlet Pressure90 psi
Min. Motor Ambient Temp.34°F
No. Of Stages1
Number Of Stages1
Number Of Stages - Pumps1
Operating Pressure (maximum)90 psi
Overall Height13"
Overall Length10"
Overall Width10"
Phase1
Pressure SwitchYes
Pressure Switch SettingFactory Set
Series8000 Series
Shut Off Pressure117 psi
Stages1
Tank Capacity2 gal.
TypeBooster Pump
Voltage230V AC
Wetted MaterialNSF
Current0.8A
StandardsNSF CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTank CapacityOverall HeightOverall WidthOverall LengthAmpsShut Off PressureMax. Case PressureFlow Rate @ 20 PsiPrice
SHURFLO 804-001 Intermittent Water Booster 1 Stage 87psi | AH2HBD 28EA08 804-0010.164 gal.10"10.3"4 5/8"0.5A87 psi87 psi1.42 GPM€675.12
SHURFLO 804-002 Intermittent Water Booster 117 psi 3/8 Inch | AH2HBE 28EA09 804-0020.164 gal.10"10.3"4 5/8"0.8A117 psi117 psi1.42 GPM€636.94
SHURFLO 804-023 Intermittent Water Booster 1 Stage 3/8 Inch | AH2HBF 28EA10 804-0232 gal.13"10"10"0.8A117 psi117 psi1.6 GPM€1,077.25
SHURFLO 804-066 Intermittent Water Booster 1 Stage 115V | AH2HBH 28EA12 804-0662 gal.13"10"10"0.7A87 psi87 psi1.42 GPM€1,141.82
SHURFLO 804-037 Intermittent Water Booster 3/8 inch 115V | AH2HBJ 28EA13 804-0376 gal.16"11"19"0.9A117 psi117 psi1.6 GPM€1,454.51
SHURFLO 804-026 Intermittent Water Booster 1 Stage 1/2 Inch | AH2HBK 28EA14 804-0266 gal.16"11"19"0.9A117 psi117 psi1.6 GPM€1,463.25
SHURFLO WB2-LVPO-01 Intermittent Water Booster 117 psi 115V | AH2HBL 28EA15 WB2-LVPO-012 gal.16"20"18"0.9A117 psi117 psi1.6 GPM€1,542.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 804-029 Intermittent Water Booster 117 psi 230V
€1,245.54 /unit