FOL-DA-TANK FDTA-1500 ALUM Folding Frame Portable Tank, Aluminum, 63 oz. Vinyl, 1500 Gallon | CF3CYA

FOL-DA-TANK FDTA-1500 ALUM Folding Frame Portable Tank, Aluminium, 63 oz. Vinyl, 1500 Gallon

Item: CF3CYA Model: FDTA-1500 ALUM
In Stock

Get it by Tuesday, Jun 10

€4,860.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Closed Dimension123" x 8" x 29"
Frame MaterialAluminum
MaterialVinyl
Material Thickness63 oz.
Material TypeVinyl
Open Dimension123" x 123" x 29"

Shipping Info:

Ship weight (kg) 49.5
Country of OriginUS

Product Variants

ProductModelMaterialMaterial TypeClosed DimensionFrame MaterialPrice
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 17 oz. HPR, 1000 Gallon | CF3CXN FDTA-1000 ALUMHPRHPR99" x 8" x 29"Aluminum€3,421.80
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 22 oz. HPR, 1000 Gallon | CF3CXP FDTA-1000 ALUMHPRHPR99" x 8" x 29"Aluminum€3,722.40
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 22 oz. Vinyl, 1000 Gallon | CF3CXQ FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€2,759.40
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 30 oz. Vinyl, 1000 Gallon | CF3CXR FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,202.20
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 41 oz. Vinyl, 1000 Gallon | CF3CXT FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,450.60
FOL-DA-TANK FDTA-1000 ALUM Folding Frame Portable Tank, Aluminum, 63 oz. Vinyl, 1000 Gallon | CF3CXU FDTA-1000 ALUMVinylVinyl99" x 8" x 29"Aluminum€3,999.60
FOL-DA-TANK FDTA-1500 ALUM Folding Frame Portable Tank, Aluminum, 17 oz. HPR, 1500 Gallon | CF3CXV FDTA-1500 ALUMHPRHPR123" x 8" x 29"Aluminum€3,853.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTA-1500 ALUM Folding Frame Portable Tank, Aluminium, 63 oz. Vinyl, 1500 Gallon
€4,860.00 /unit