Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 8025-933-399 Replacement Pump 117 psi 3/8 inch 115V | AH2HBN 28EA18

SHURFLO 8025-933-399 Replacement Pump 117 psi 3/8 inch 115V

Item: AH2HBN Model: 8025-933-399Cross Ref: 28EA18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€654.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Amps0.9A
Booster Pump TypeBooster Pump
Compatible Discharge Pipe Size3/8"
Compatible Intake Pipe Size3/8"
Diaphragm MaterialSantoprene
Discharge Connection Size3/8"
Discharge TypeQuick Connect
Flow Rate1.6 GPM
Flow Rate (maximum)1.6 GPM
Flow Rate @ 20 Psi1.42 GPM
Flow Rate @ 40 Psi1.26 GPM
Flow Rate @ 60 Psi1.13 GPM
For Use With804-023, Mfr. No. 804-002
Frequency60 Hz
Housing MaterialStainless Steel
Hp1/3 hp
Hp - Pumps1/3 hp
Impeller MaterialSantoprene
Impeller TypeDiaphragm
IncludesCord , Cord, Pump
Intake Connection Size3/8"
Intake TypeFNPT
Max. Case Pressure117 psi
Max. Media Temp.180°F
Max. Motor Ambient Temp.170°F
Max. Outlet Pressure117 psi
Max. Pressure Boost100 psi
Min. Motor Ambient Temp.34°F
No. Of Stages1
Number Of Stages - Pumps1
Operating Pressure (maximum)117 psi
Operation TypeElectric
OutletQuick Connection
Overall Height4"
Overall Length8"
Overall Width4"
Phase1
Pressure Switch SettingFactory Set
Pump Operation TypeElectric
Shut Off Pressure117 psi
Stages1
TypeBooster Pump
Voltage115V AC
Wetted MaterialNSF
Discharge Connection TypeFNPT
Discharge Port3/8" FNPT
Max. Discharge Pressure117 psi
Media Temperature (maximum)180°F
Nameplate Voltage115V AC
StandardsCSA, NSF CERTIFIED, UL LISTED
Suction Port3/8"

Shipping Info:

Ship weight (kg) 2.394
Ship height (cm)11.43
Ship length (cm)30.48
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelAmpsFlow RateShut Off PressureMax. Case PressureMax. Outlet PressureHpHousing MaterialMax. Pressure BoostPrice
SHURFLO 8025-933-237 Replacement Pump 87 psi 115V | AH2HBM 28EA17 8025-933-2370.5A1.9 GPM87 psi87 psi87 psi1/3 hpStainless Steel100 psi€449.12
SHURFLO 8025-833-336 Replacement Pump 87 psi 3/8 inch 115V | AH2HBP 28EA19 8025-833-3360.8A1.5 GPM87 psi87 psi60 psi1/3 hpStainless Steel100 psi€560.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 8025-933-399 Replacement Pump 117 psi 3/8 inch 115V
€654.29 /unit