Flat Shipping

Flat Shipping at €24.99 + VAT

FUNNEL KING 20420 Filler Battery 2 Qt | AF2UZV 6Y813

SHUR-LINE 20420 Filler Battery 2 Qt

Item: AF2UZV Model: 20420Cross Ref: 6Y813
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.37 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Filler with Shutoff Nozzle
Capacity2 qt
ColorBlack
Valve TypeDouble Action
ApplicationBattery Maintenance
CharacteristicsShuts Off Automatically
For Vehicle Tool CategoryBattery
Height8 1/2"
MaterialPolyethylene
Number Of Pieces1
Overall Length8 1/2"
Overall Width4 3/4"
Size1"
Spout Flex Size3"
Tool TypeBattery Filler

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)21.59
Ship length (cm)21.59
Ship width (cm)12.07
HS code3926909980
Country of OriginCN

Product Details:

    • Characteristics: Heavy Injected-mold Body

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHUR-LINE 20420 Filler Battery 2 Qt
€29.37 /unit