Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-3007 Digital Force Gauge, 4 Digit Lcd, 0 To 100 N/0 To 10Kg/0 To 350 Oz/0 To 22 Lb, Kg/Lb/Oz | CU2QNN

SHIMPO FG-3007 Digital Force Gauge

Item: CU2QNN Model: FG-3007Cross Ref: 55FE90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Force Gauge
Auto Power OffYes
Battery ChemistryNickel Metal Hybride
Battery Voltage3.6V
Certificate Of CalibrationIncluded
Digital Display Screen TypeLcd With Backlight
Digital Force Gauge FeaturesCompact
Display Type4 Digit LCD , Digital
Force Accuracy-0.3% to +0.3%
Force Resolution0.01 kgf, 0.01 lbf., 0.1N, 0.1 ozf
FunctionPeak Hold
Gauge Adapters IncludedChisel, Cone, Extension Rod, Flat Head, Hook
Maximum Force Measured44 lbf.
Measurement ModesPeak Mode, Real Time Track Mode
Measuring UnitsGf, Kgf, Lbf, Mn, N, Ozf
Memory500 Data Points
Minimum Force Measured0.01 lbf.
Number Of Batteries Required1
Number Of Records Stored500
Output TypeRS-232
Power SourceRechargeable Battery, AC Adapter, Charger
Range0N to 100N, 0 Kg to 10 Kg, 0 oz. to 350 oz., 0 lbs. to 22 lbs.
Resolution0.1 N/0.01Kg/0.1 oz./0.01 lbs.
Sampling Rate1000 Hz
Tester TypeDigital Force Gauge
Units Of MeasurementKg, Lb, N, Oz
Battery Run Time16 hrs.
IncludesAc Adapter, Calibration Certificate, USB Cable
InterfaceUSB
Manufacturer Warranty Length1 yr.

Shipping Info:

Ship weight (kg) 1.494
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaximum Force MeasuredTester TypeForce AccuracyMeasuring UnitsMinimum Force MeasuredDigital Display Screen TypeDisplay TypeRangePrice
SHIMPO FG-3009 Digital Force Gauge, 4 Digit Lcd, 1000N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb Or Rs-232 | CU2QNP FG-3009220 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.1 lbf.Lcd With Backlight4 Digit LCD1000N€586.32
SHIMPO FG-3006 Digital Force Gauge, 4 Digit Lcd, 100N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb Or Rs-232 | CU2QNQ FG-300622 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.01 lbf.Lcd With BacklightDigital100N€405.91
SHIMPO FG-3008 Digital Force Gauge, 4 Digit Lcd, 500N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb | CU2QNR FG-3008110 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.1 lbf.Lcd With BacklightDigital500N€432.44
SHIMPO MFD-06 Mechanical Force Gauge, Analog, 110 lb, +/-1% FS Accuracy, kg/lb | CU2QNU MFD-06110 lbf.-----Analog110 lbs.€231.19
SHIMPO MFD-02 Mechanical Force Gauge, Analog, 20N, +/-1% FS Accuracy, kg/lb | CU2QNV MFD-024.5 lbf.Mechanical Force Gauge-1% to +1%Kg, Lb0.02 lbf.No DisplayAnalog20N€283.87
SHIMPO MFD-04 Mechanical Force Gauge, Analog, 22 lb, +/-1% FS Accuracy, kg/lb | CU2QNW MFD-0422 lbf.-----Analog22 lbs.€198.42
SHIMPO MFD-05 Mechanical Force Gauge, Analog, 45 lb, +/-1% FS Accuracy, kg/lb | CU2QNX MFD-050.2 lbf.-----Analog45 lbs.€226.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-3007 Digital Force Gauge
€361.35 /unit