Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO MF-3KG Mechanical Force Gauge Range 3 Kg | AD9MDR 4TLF7

SHIMPO MF-3KG Mechanical Force Gauge Range 3 Kg

Item: AD9MDR Model: MF-3KGCross Ref: 4TLF7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€594.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Force Gauge
Accuracy+/-0.2% FS
Dial Graduation0.02 Kg
Display TypeAnalog
FunctionPeak Hold
Measuring UnitsKg
Range3 Kg
Analog Display Graduation0.02
Batteries IncludedNo
Digital Display Screen TypeNo Display
Force Accuracy+/-0.2% FS
Gauge Adapters IncludedChisel, Cone, Extension Rod, Flat Head, Hook
IncludesCarrying Case, Large Hook and Large V Hook
Manufacturer Warranty Length2 yrs.
Maximum Force Measured30 kgf
Tester TypeMechanical Force Gauge

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)8.13
Ship length (cm)31.24
Ship width (cm)14.73
HS code8423810050
Country of OriginJP

Product Variants

ProductModelMeasuring UnitsRangeDial GraduationDisplay TypeFunctionPrice
SHIMPO MF-2 Mechanical Force Gauge Range 2 Lb | AD9MDG 4TLE7 MF-2oz.2 lbs.0.01 lbs.AnalogPeak Hold€533.52
SHIMPO MF-5 Mechanical Force Gauge Range 5 Lb | AD9MDH 4TLE8 MF-5oz.5 lbs.0.025 lbs.AnalogPeak Hold€533.52
SHIMPO MF-10 Mechanical Force Gauge Range 10 Lb | AD9MDJ 4TLE9 MF-10oz.10 lbs.0.05 lbs.AnalogPeak Hold€457.88
SHIMPO MF-20 Mechanical Force Gauge Range 20 Lb | AD9MDK 4TLF1 MF-20oz.20 lbs.0.1 lbs.AnalogPeak Hold€533.52
SHIMPO MF-30 Mechanical Force Gauge Range 30 Lb | AD9MDL 4TLF2 MF-30oz.30 lbs.0.2 lbs.AnalogPeak Hold€457.88
SHIMPO MF-50 Mechanical Force Gauge Range 50 Lb | AD9MDM 4TLF3 MF-50oz.50 lbs.0.25 lbs.AnalogPeak Hold€533.52
SHIMPO MF-100 Mechanical Force Gauge Range 100 Lb | AD9MDN 4TLF4 MF-100oz.100 lbs.0.5 lbs.AnalogPeak Hold€533.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO MF-3KG Mechanical Force Gauge Range 3 Kg
€594.00 /unit