Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHIMPO MF-30 Mechanical Force Gauge Range 30 Lb | AD9MDL 4TLF2

SHIMPO MF-30 Mechanical Force Gauge Range 30 Lb

Item: AD9MDL Model: MF-30Cross Ref: 4TLF2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€594.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Force Gauge
Accuracy+/-0.2% FS
Dial Graduation0.2 lbs.
Display TypeAnalog
FunctionPeak Hold
Measuring Unitsoz.
Range30 lbs.
Batteries IncludedNo
Force Accuracy+/-0.2% FS
Manufacturer Warranty Length2 yrs.
Tester TypeMechanical Force Gauge

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)8.38
Ship length (cm)30.23
Ship width (cm)15.24
HS code9024800000
Country of OriginJP

Product Variants

ProductModelMeasuring UnitsRangeDial GraduationDisplay TypeFunctionPrice
SHIMPO MF-2 Mechanical Force Gauge Range 2 Lb | AD9MDG 4TLE7 MF-2oz.2 lbs.0.01 lbs.AnalogPeak Hold€533.52
SHIMPO MF-5 Mechanical Force Gauge Range 5 Lb | AD9MDH 4TLE8 MF-5oz.5 lbs.0.025 lbs.AnalogPeak Hold€533.52
SHIMPO MF-10 Mechanical Force Gauge Range 10 Lb | AD9MDJ 4TLE9 MF-10oz.10 lbs.0.05 lbs.AnalogPeak Hold€457.88
SHIMPO MF-20 Mechanical Force Gauge Range 20 Lb | AD9MDK 4TLF1 MF-20oz.20 lbs.0.1 lbs.AnalogPeak Hold€533.52
SHIMPO MF-50 Mechanical Force Gauge Range 50 Lb | AD9MDM 4TLF3 MF-50oz.50 lbs.0.25 lbs.AnalogPeak Hold€533.52
SHIMPO MF-100 Mechanical Force Gauge Range 100 Lb | AD9MDN 4TLF4 MF-100oz.100 lbs.0.5 lbs.AnalogPeak Hold€533.52
SHIMPO MF-1KG Mechanical Force Gauge Range 1 Kg | AD9MDP 4TLF5 MF-1KGKg1 Kg0.005 KgAnalogPeak Hold€533.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO MF-30 Mechanical Force Gauge Range 30 Lb
€594.00 /unit