Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 23685 Number Tag Brass Series Fp 451-475 Pk25 | AG6EVQ 35TE29

BRADY 23685 Number Tag Brass Series Fp 451-475 Pk25

Item: AG6EVQ Model: 23685Cross Ref: 35TE29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
ColorBrass
Height1 1/2"
Hole Size0.188"
MaterialBrass
Number SeriesFP 451-475
ShapeRound
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.56
Ship length (cm)7.37
Ship width (cm)7.37
HS code8310000000
Country of OriginUS

Product Variants

ProductModelValve Tag ApplicationPrinted LanguageMaterialHeightColorThicknessMarking StyleSerialization MethodPkg. Qty.Price
BRADY 23200 Number Tag 1-1/2 x 1-1/2 Inch 001-025 - Pack Of 25 | AA7HHR 15Y756 23200--Brass1 1/2"Brass---25€62.26
BRADY 23201 Number Tag 1-1/2 x 1-1/2 Inch 026-050 - Pack Of 25 | AA7HHT 15Y757 23201--Brass1 1/2"Brass---25€62.26
BRADY 23202 Number Tag 1-1/2 x 1-1/2 Inch 051-075 - Pack Of 25 | AA7HHU 15Y758 23202--Brass1 1/2"Brass---25€62.26
BRADY 23203 Number Tag 1-1/2 x 1-1/2 Inch 076-100 - Pack Of 25 | AA7HHV 15Y759 23203--Brass1 1/2"Brass---25€62.26
BRADY 23204 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXN 20TD83 23204General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23205 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXP 20TD84 23205General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23206 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXQ 20TD85 23206General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23685 Number Tag Brass Series Fp 451-475 Pk25
€102.44 /pack