Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHIMPO FPM-6 Circumference Wheel 6 Inch | AG9RNU 21YD73

SHIMPO FPM-6 Circumference Wheel 6 Inch

Item: AG9RNU Model: FPM-6Cross Ref: 21YD73
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircumference Wheel
Height1.1"
IncludesNot Applicable
Length6"
Overall Height1 1/8"
Overall Length6"
Overall Width1 15/16"
Width1.9"
Accessory TypeCircumference Wheel
Compatible Product TypeHandheld Contact Tachometer
Compatible With Manufacturer Model NumberDT-105A, DT-205LR, DT-2100, MT-100, MT-200

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.79
Ship length (cm)4.83
Ship width (cm)4.83
Country of OriginTW

Product Variants

ProductModelHeightPrice
SHIMPO FPM-12 Circumference Wheel 12 Inch | AG9RNV 21YD74 FPM-123/4"€75.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FPM-6 Circumference Wheel 6 Inch
€67.74 /unit