Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHIMPO FPM-12 Circumference Wheel 12 Inch | AG9RNV 21YD74

SHIMPO FPM-12 Circumference Wheel 12 Inch

Item: AG9RNV Model: FPM-12Cross Ref: 21YD74
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircumference Wheel
Height3/4"
IncludesNot Applicable
Length12"
Overall Height3/4"
Overall Length12"
Overall Width4"
Width4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelHeightPrice
SHIMPO FPM-6 Circumference Wheel 6 Inch | AG9RNU 21YD73 FPM-61.1"€55.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FPM-12 Circumference Wheel 12 Inch
€113.51 /unit