Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-M6CN Steel Pointed Head M6 Thread | AE4XLC 5NRL9

SHIMPO FG-M6CN Steel Pointed Head M6 Thread

Item: AE4XLC Model: FG-M6CNCross Ref: 5NRL9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Pointed Head,M6 Thread
Compatible Product TypeMechanical Force Gauges
Compatible With Manufacturer Model NumberMFD-02, MFD-03, MFD-04, MFD-05, MFD-06
Overall Length1.1"
Product TypeCone Head Adapter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)1.27
HS code9026906000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-M6CN Steel Pointed Head M6 Thread
€22.13 /unit