Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO FG-7000T-3 Digital Torque Meter, 5/64 Inch To 33/64 Inch Drive Size, 0.01 In-Lb To 10 N-M | CU2QNM

SHIMPO FG-7000T-3 Digital Torque Meter, 5/64 Inch To 33/64 Inch Drive Size, 0.01 In-Lb To 10 N-M

Item: CU2QNM Model: FG-7000T-3Cross Ref: 49VY95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,240.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Torque Meter
Accuracy-0.3% to +0.3%
ColorBlue, White
Display TypeDot Matrix LCD With LED Backlight
Drive Size5/64" to 33/64"
FeaturesUSB Data Output, RS-232 Output, Programmable High And Low Limits
For Use WithWide Variety Of Products
Height5.703"
Includes(1) Carrying Case, (1) Power Adapter, (1) USB Cable
Length2 7/8"
MaterialAluminum
Max. Torque10 N-m
Measurement TypeMetric, SAE
Measuring UnitsCm-Kgf, In Lbf, N-M, Ncm
Min. Torque0.01 lbs.-in.
Non SparkingNo
Non-sparkingNo
Overall Height5 45/64"
Overall Length2 29/32" , 2.906"
Overall Width1 13/32"
Power SourceAC/DC Adapter
Torque Measurement TypeCentimeter Kilogram, In.-Lbs., Newton Meter, Newton-Centimeter , Centimeter Kilogram, Inch Pound, Newton Centimeter, Newton Meter
Torque Range0.01 lbs.-in. to 10 N-m
Units Of MeasurementCm Kgf, In Lbf, N-m, Ncm
Visual/audible IndicatorsAudible Tone, Light Indicator , Light Indicator, Audible Tone
Width1.406" , 2 7/8"
DisplayDot Matrix LCD with LED Backlight
Maximum Torque10 N-m
Weight3.7 lbs.

Shipping Info:

Ship weight (kg) 3.2355
Ship height (cm)14.49
Ship length (cm)7.38
Ship width (cm)3.57
Country of OriginCN

Product Variants

ProductModelDrive SizeMax. TorqueMin. TorqueOverall LengthTorque RangeVisual/audible IndicatorsAuto Power OffSampling RatePrice
SHIMPO TNP-0.5 Digital Torque Meter Range 4.425 Lb-in | AD9MDY 4TLG4 TNP-0.5------Yes1000 Hz€1,530.15
SHIMPO TNP-2 Digital Torque Meter Range 17.7 Lb-in | AD9MDZ 4TLG5 TNP-2------Yes1000 Hz€1,530.15
SHIMPO TNP-5 Digital Torque Meter Range 44.25 Lb-in | AD9MEA 4TLG6 TNP-5------Yes1000 Hz€1,383.61
SHIMPO TNP-10 Digital Torque Meter Range 88.5 Lb-in | AD9MEB 4TLG7 TNP-10------Yes1000 Hz€1,383.61
SHIMPO FG-7000T-1 Digital Torque Meter, 1/32 Inch To 25/64 Inch Drive Size, 0.005 In-Lb To 1 N-M | CU2QNK FG-7000T-11/32" to 25/64"1 N-m0.005 lbs.-in.2 29/32"0.005 lbs.-in. to 1 N-mLight Indicator, Audible Tone--€1,749.01
SHIMPO FG-7000T-2 Digital Torque Meter, 1/32 Inch To 25/64 Inch Drive Size, 0.01 In-Lb To 5 N-M | CU2QNL FG-7000T-21/32" to 25/64"5 N-m0.01 lbs.-in.2.906"0.001 N-m to 5 N-mLight Indicator, Audible Tone--€1,725.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FG-7000T-3 Digital Torque Meter, 5/64 Inch To 33/64 Inch Drive Size, 0.01 In-Lb To 10 N-M
€2,240.35 /unit