Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-77 Ball Valve, 1/4 Inch Pipe, 115 PSI CWP, 32-140 Deg F, Push, Push, EPDM | CU7FQK

USA SEALING ZUSA-VLV-77 Ball Valve, 1/4 Inch Pipe, 115 PSI CWP, 32-140 Deg F, Push, Push, EPDM

Item: CU7FQK Model: ZUSA-VLV-77Cross Ref: 56DK28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialAcetal
Body MaterialAcetal
Body Seal MaterialEPDM
Body StyleTwo Way
Connection TypePush
Handle MaterialAcetal
Handle TypeWedge
Max. Pressure115 psi
Pipe Size1/4"
PortStandard
Seat MaterialAcetal Plastic
Stem MaterialAcetal
Stem TypeOne Piece
Temp. Range+32°F to +140°F
Valve StructureOne Piece
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Connection Size - Side 21/4"
Connection Type - Side 1Push
Connection Type - Side 2Push
HandleWedge
Handle ColorBlue
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/4"
Overall Length2.38"
Seal MaterialEPDM
StandardsFDA LISTED
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialMax. Steam PressurePrice
USA SEALING ZUSA-VLV-29 Ball Valve, 1 1/2 Inch Pipe, 1000 PSI CWP, -20-350 Deg F, FNPT | CU7FPP ZUSA-VLV-29Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€97.46
USA SEALING ZUSA-VLV-7 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 1000 PSI | CU7FPQ ZUSA-VLV-7Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€226.15
USA SEALING ZUSA-VLV-50 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPR ZUSA-VLV-50Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€140.54
USA SEALING ZUSA-VLV-57 Ball Valve, 1 1/2 Inch Pipe, 1/4 Inch Tube, 2000 PSI | CU7FPT ZUSA-VLV-57Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€219.36
USA SEALING ZUSA-VLV-27 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 1000 PSI CWP, -20-350 Deg F, Female NPT, FNPT | CU7FPU ZUSA-VLV-27Stainless SteelFNPT1000 psiStainless SteelPTFEStainless SteelStainless Steel100 psi€59.18
USA SEALING ZUSA-VLV-49 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPV ZUSA-VLV-49Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€77.74
USA SEALING ZUSA-VLV-56 Ball Valve, 1 Inch Pipe, 1/4 Inch Tube, 2000 PSI CWP, -60-450 Deg F, Female NPT, FNPT | CU7FPW ZUSA-VLV-56Stainless SteelFNPT2000 psiStainless SteelFilled PTFEStainless SteelStainless Steel100 psi€100.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-77 Ball Valve, 1/4 Inch Pipe, 115 PSI CWP, 32-140 Deg F, Push, Push, EPDM
€26.93 /unit