Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PSF60637GR Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Swivel Caster | CU2QCQ

SHEPHERD CASTER PSF60637GR Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Swivel

Item: CU2QCQ Model: PSF60637GRCross Ref: 60FC59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
Caster Brake TypeNo Brake Included
Caster Frame MaterialNylon
Caster Mounting TypeStem
Caster Stem TypeThreaded
Core ColorGray
FeaturesQuiet Mobility, Riveted Axle, Floor Protective
Frame FinishNo Finish
Includes Spanner BushingNo
Load Capacity100 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 5/8"
Non-markingYes
Number Of Wheels2
Operating Temp. Range-40°F to +180°F
Overall Height3 3/8"
Stem Dia.3/8"
Stem Length3/4"
Swivel Lock TypeNo Lock Included
Thread Size3/8"-16
Tread ShapeDual Wheel , Standard
Wheel Bearing TypePlain
Wheel Dia.2 3/8"
Wheel/tread ColorGray
Wheel/tread MaterialThermoplastic Elastomer
Load Rating100 lbs.
Operating Temperature Range-40°F to 180°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel/tread MaterialWheel Bearing TypeMounting HeightNon-markingTread ShapeCaster Brake TypePrice
SHEPHERD CASTER C0020748ZN-TPR01(GG)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb | CU2PVG C0020748ZN-TPR01(GG)B1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardSide Pedal Brake€23.98
SHEPHERD CASTER C0020748ZN-TPR01(GG) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 180 lb, Swivel Caster | CU2PVH C0020748ZN-TPR01(GG)1 1/2"2"Thermoplastic RubberPlain2 3/4"YesStandardNo Brake Included€22.69
SHEPHERD CASTER C0020748ZN-POS01(KK)B Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb | CU2PVJ C0020748ZN-POS01(KK)B1 1/2"2"PolyolefinPlain2 3/4"YesStandardSide Pedal Brake€20.46
SHEPHERD CASTER C0020748ZN-POS01(KK) Low-Profile Easy-Turn Threaded Stem Caster, 2 Inch Wheel Dia, 225 lb, Swivel Caster | CU2PVK C0020748ZN-POS01(KK)1 1/2"2"PolyolefinPlain2 3/4"YesStandardNo Brake Included€19.24
SHEPHERD CASTER PGS30748ZN-POD01(KK) NSF-Listed Sanitary Threaded Stem Caster, 3 Inch Wheel Dia, 250 lbs, Swivel Caster | CU2PZH PGS30748ZN-POD01(KK)1 1/2"3"PolyolefinPlain4 1/8"YesStandardNo Brake Included€30.06
SHEPHERD CASTER PRE50748ZN-TPUB NSF-Listed Sanitary Threaded Stem Caster, 5 Inch Wheel Dia, 150 lbs | CU2PZM PRE50748ZN-TPUB1 1/2"5"PolyurethanePlain5 3/4"YesStandard-€36.31
SHEPHERD CASTER PRE20507ZN-3RB NSF-Listed Sanitary Threaded Stem Caster, 2 Inch Wheel Dia, 80 lbs, 1 Inch Stem | CU2PZQ PRE20507ZN-3RB1"2"RubberPlain2 5/8"YesStandard-€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PSF60637GR Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Swivel
€15.51 /unit