Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PEC30637GR-TPU03(GG)B Swivel Stem Caster With Brake 3 Inch 120 Lb | AC8XMA 3ENR7

SHEPHERD CASTER PEC30637GR-TPU03(GG)B Swivel Stem Caster With Brake 3 Inch 120 Lb

Item: AC8XMA Model: PEC30637GR-TPU03(GG)BCross Ref: 3ENR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster w/Brake
Bearing TypeDouble Ball
Brake TypeFace Contact Brake
Caster Brake IncludedYes
Caster Load Rating Range0 lbs. to 299 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Frame FinishGlass Filled Nylon
Load Capacity120 lbs.
Non-markingYes
Number Of Wheels1
Overall Height4.312"
RacewayDouble Ball
Stem Length3/4"
Stem Thread Size3/8"-16
Stem TypeThreaded
Temp. Range-45°F to +180°F
Thread Size3/8"-16
Wheel ColorGray
Wheel Dia.3"
Wheel MaterialPolyurethane
Wheel Width0.938"
ApplicationFood Service Equipment, Medical Equipment, Seating, Store Fixtures, Utility Carts
Caster Brake TypeFace Contact Brake
Caster Frame MaterialGlass Filled Nylon
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
FeaturesFully Heat Treated
IncludesThread Guards
Load Rating120 lbs.
Mounting Height4 5/16"
Operating Temperature Range-45°F to +180°F
StandardsROHS COMPLIANT
Stem Dia.3/8"
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPlastic
Wheel/tread ColorGray
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)4.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code8302200000
Country of OriginUS

Product Variants

ProductModelStem LengthWheel Dia.Core ColorWheel ColorLoad CapacityStem Thread SizeWheel WidthCaster Load Rating RangePrice
SHEPHERD CASTER PEC40223GR-TPU03(GG)B Swivel Stem Caster With Brake 4 Inch 125 Lb | AC8XME 3ENT2 PEC40223GR-TPU03(GG)B7/8"4"GrayGray125 lbs.-0.938"0 lbs. to 299 lbs.€16.61
SHEPHERD CASTER PEC40507BK-TPU03(KK)B Swivel Stem Caster With Brake 4 Inch 125 Lb | AC8XMG 3ENT4 PEC40507BK-TPU03(KK)B1"4"BlackBlack125 lbs.5/16"-180.938"0 lbs. to 299 lbs.€15.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PEC30637GR-TPU03(GG)B Swivel Stem Caster With Brake 3 Inch 120 Lb
€14.09 /unit