Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER C0020273ZN-TPR01(GG) Low-Profile Easy-Turn Friction-Ring Stem Caster, 2 Inch Wheel Dia, 180 lb | CU2PVC

SHEPHERD CASTER C0020273ZN-TPR01(GG) Low-Profile Easy-Turn Friction-Ring Stem Caster, 2 Inch Wheel Dia, 180 lb

Item: CU2PVC Model: C0020273ZN-TPR01(GG)Cross Ref: 60EZ45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationElectronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeFriction Ring
Core ColorBlack
FeaturesSleek, Low Profile Design, Chemical Resistance, Floor Protection, Cushioned Ride, Durability
Frame FinishZinc Plated
Includes Spanner BushingNo
Load Capacity180 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 3/4"
Non-markingYes
Number Of Wheels2
Operating Temp. Range-40°F to +180°F
Overall Height4 1/8"
Series00 Series
Stem Dia.7/16"
Stem Length1 3/8"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Dia.2"
Wheel Width0.812"
Wheel/tread ColorGray
Wheel/tread MaterialThermoplastic Rubber
Load Rating180 lbs.
Operating Temperature Range-40°F to 180°F

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStem LengthWheel Dia.Wheel/tread MaterialWheel Bearing TypeMounting HeightNon-markingTread ShapeWheel WidthPrice
SHEPHERD CASTER PTW40223BK-B Friction-Ring Stem Caster, 1 5/8 Inch Wheel Dia, 40 lb, 2 Inch Mounting Height | CU2PUD PTW40223BK-B7/8"1 5/8"NylonPlain2"YesStandard-€4.37
SHEPHERD CASTER PTW40223BK Friction-Ring Stem Caster, 1 5/8 Inch Wheel Dia, 40 lb, 2 Inch Mounting Height, Nylon, Std | CU2PUE PTW40223BK7/8"1 5/8"NylonPlain2"YesStandard-€3.87
SHEPHERD CASTER PHG5558BK-U Friction-Ring Stem Caster, 2 1/8 Inch Wheel Dia, 75 lb, 2 1/8 Inch Mounting Height | CU2PUF PHG5558BK-U7/8"2 1/8"UrethanePlain2 1/8"YesStandard-€14.54
SHEPHERD CASTER PTW60223BK Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 3/4 Inch Mounting Height, Nylon | CU2PUG PTW60223BK7/8"2 3/8"NylonPlain2 3/4"YesStandard-€5.39
SHEPHERD CASTER PUT60223BK-B Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Nylon | CU2PUH PUT60223BK-B7/8"2 3/8"NylonPlain2 5/8"YesStandard-€11.29
SHEPHERD CASTER PSF60223GR-B Friction-Ring Stem Caster, 2 3/8 Inch Wheel Dia, 100 lb, 2 5/8 Inch Mounting Height, Plain | CU2PUJ PSF60223GR-B7/8"2 3/8"Thermoplastic ElastomerPlain2 5/8"YesStandard-€15.91
SHEPHERD CASTER PSF50223GR Friction-Ring Stem Caster, 2 Inch Wheel Dia, 75 lb, 2 1/4 Inch Mounting Height | CU2PUK PSF50223GR7/8"2"Thermoplastic ElastomerPlain2 1/4"YesStandard-€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER C0020273ZN-TPR01(GG) Low-Profile Easy-Turn Friction-Ring Stem Caster, 2 Inch Wheel Dia, 180 lb
€24.03 /unit