DIXON 22MP-R7525 Clamp x FNPT Adapter, 0.75 x 0.25 Inch Size

Item: AL8ADF Model: 22MP-R7525
Limited Availability
€34.06 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Adapter
Connection Size3/4" x 1/4"
Connection TypeClamp x FNPT
End Configuration Size3/4" x 1/4"
End Configuration TypeSanitary Clamp End x FNPT
Fitting TypeAdapter
GenderFemale
GradeGrade 316L
Length1 1/2"
MaterialStainless Steel
Mfr. Series22MP Series
ShapeStraight

Shipping Info:

Ship weight (kg) 0.099
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPkg. Qty.Price
DIXON 22MP-G10075 | AL8ACD 22MP-G10075Clamp x NPTStainless Steel1€40.10
DIXON 22MP-G100 | AL8ACE 22MP-G100Clamp x NPTStainless Steel1€42.44
DIXON 22MP-G15050 | AL8ACH 22MP-G15050Clamp x NPTStainless Steel1€40.19
DIXON 22MP-G15075 | AL8ACJ 22MP-G15075Clamp x NPTStainless Steel1€40.19
DIXON 22MP-G150100 | AL8ACK 22MP-G150100Clamp x NPTStainless Steel1€42.09
DIXON 22MP-G150 | AL8ACL 22MP-G150Clamp x NPTStainless Steel1€47.28
DIXON 22MP-G150200 | AL8ACM 22MP-G150200Clamp x NPTStainless Steel1€68.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 22MP-R7525 Clamp x FNPT Adapter, 0.75 x 0.25 Inch Size
€34.06 /unit