Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHAW PLUGS 52004-1 Mechanical Expansion Plug Turn-tite 1-7/8in | AA6PTJ 14M008

SHAW PLUGS 52004-1 Mechanical Expansion Plug, 1-7/8 Inch Size, Zinc Plated Steel, Neoprene Rubber

Item: AA6PTJ Model: 52004-1Cross Ref: 14M008
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
Body FinishZinc Plated
Body MaterialSteel
Handle MaterialBrass
Inside Dia.1.81" to 1.991"
MaterialNeoprene Rubber
Max. Air PressureUp To 5 psi
Max. Diameter2.027"
Min. Dia.1.81"
Nominal Size1.875"
Plug TypeTurn Tite
ApplicationCommercial, Industrial
For Maximum Pipe Inside Diameter1.99"
For Minimum Pipe Inside Diameter1.81"
For Pipe Size1 7/8"
Head TypeT Handle
Maximum Back Pressure5 psi
Maximum Back Pressure (air)5 psi
Maximum Back Pressure (water)11.5 ft. of Head
Overall Height2.71"
Plate MaterialZinc-Plated Steel
Plug Seal LocationEnd Of Pipe
Plug Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.88
Ship length (cm)6.35
Ship width (cm)6.35
HS code4016991500
Country of OriginUS

Product Variants

ProductModelNominal SizeInside Dia.Max. Air PressureHandle MaterialMaterialBody FinishPlug TypePrice
SHAW PLUGS 52001-1 Mechanical Expansion Plug Turn-tite 1-1/8in | AA6PTF 14M005 52001-11.125"1.06" to 1.166"Up To 10 psiBrassNeoprene RubberZinc PlatedTurn Tite€48.93
SHAW PLUGS 52002-1 Mechanical Expansion Plug Turn-tite 1-3/8in | AA6PTG 14M006 52002-11.375"1.320" to 1.452"Up To 10 psiBrassNeoprene RubberZinc PlatedTurn Tite€55.54
SHAW PLUGS 52003-1 Mechanical Expansion Plug Turn-tite 1-5/8in | AA6PTH 14M007 52003-11.625"1.55" to 1.705"Up To 10 psiBrassNeoprene RubberZinc PlatedTurn Tite€51.87
SHAW PLUGS 52002 Expansion Plug T-handle 1-1/4 In | AF2MHR 6VFN2 520021 1/4"1.210" to 1.331"Up To 10 psiBrassNeoprene RubberZinc PlatedTurn Tite€52.91
SHAW PLUGS 52003 Expansion Plug T-handle 1-1/2 In | AF2MHT 6VFN3 520031 1/2"1.440" to 1.584"Up To 10 psiBrassNeoprene RubberZinc PlatedTurn Tite€60.07
SHAW PLUGS 52004 Expansion Plug T-handle 1-3/4 In | AF2MHU 6VFN4 520041 3/4"1.7" to 1.87"Up To 5 psiBrassNeoprene RubberZinc PlatedTurn Tite€66.03
SHAW PLUGS 52005 Expansion Plug T-handle 2 In | AF2MHV 6VFN5 520052"1.92" to 2.142"Up To 5 psiBrassNeoprene RubberZinc PlatedTurn Tite€70.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAW PLUGS 52004-1 Mechanical Expansion Plug, 1-7/8 Inch Size, Zinc Plated Steel, Neoprene Rubber
€69.84 /unit