Flat Shipping

Flat Shipping at €24.99 + VAT

SHAVIV 151-29098 Deburring Replacement Blade, E 100L, High Speed Steel, 0.13 Inch Dia | CU2PHP

SHAVIV 151-29098 Deburring Replacement Blade, E 100L, High Speed Steel, 0.13 Inch Dia

Item: CU2PHP Model: 151-29098Cross Ref: 45JD90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburring Replacement Blade
ApplicationFor Left Handed Use, Straight Edges, Hole Edges
Diameter0.13"
MaterialHigh Speed Steel
TypeE 100L
Blade MaterialHigh Speed Steel
Blade Trade NumberE100L
Cutting DirectionLeft Hand
Number Of Blades1
Overall Length1 7/8"
Primary Material ApplicationAluminum, Copper, Plastic, Steel
Product TypeDeburring Replacement Blade
Shank Diameter1/8"
Surface ApplicationFront Hole Edge, Straight Edge

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeDiameterColorShank Dia.Pkg. Qty.Price
SHAVIV 153-29138 Deburring Blade Holder M, M, B, E, Steel | CU2PFA 153-29138-----1€15.11
SHAVIV 151-29143 Arc Shape Finish Blade, R30, High Speed Steel | CU2PFB 151-29143High Speed SteelR30---1€17.75
SHAVIV 151-29142 Round Double Edged Blade, R20, High Speed Steel | CU2PFC 151-29142High Speed SteelR20---1€11.76
SHAVIV 151-29141 Round Double Sided Blade, R10, High Speed Steel | CU2PFD 151-29141High Speed SteelR10---1€8.20
SHAVIV 153-29139 Deburring Blade Holder, Steel | CU2PFK 153-29139Steel----1€21.57
SHAVIV 152-00009 Deburring Handle, B, Plastic Heavy-Duty Applications, All B Blades | CU2PFQ 152-00009PlasticB---1€11.28
SHAVIV 152-00013 Deburring Handle, E, Plastic | CU2PFR 152-00013PlasticE---1€12.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 151-29098 Deburring Replacement Blade, E 100L, High Speed Steel, 0.13 Inch Dia
€3.54 /unit