Flat Shipping

Flat Shipping at €24.99 + VAT

SHAVIV 152-00009 Deburring Handle, B, Plastic Heavy-Duty Applications, All B Blades | CU2PFQ

SHAVIV 152-00009 Deburring Handle, B, Plastic Heavy-Duty Applications, All B Blades

Item: CU2PFQ Model: 152-00009Cross Ref: 45NX60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburring Handle
ApplicationFor Extra Close, Heavy-Duty Applications, All B Blades
MaterialPlastic
TypeB
Compatible Blade Trade LetterB
Handle Trade NameMango IIB
Overall Length4 1/4"
Product TypeDeburring Blade Handle

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeDiameterColorShank Dia.Pkg. Qty.Price
SHAVIV 153-29138 Deburring Blade Holder M, M, B, E, Steel | CU2PFA 153-29138-----1€15.11
SHAVIV 151-29143 Arc Shape Finish Blade, R30, High Speed Steel | CU2PFB 151-29143High Speed SteelR30---1€17.75
SHAVIV 151-29142 Round Double Edged Blade, R20, High Speed Steel | CU2PFC 151-29142High Speed SteelR20---1€11.76
SHAVIV 151-29141 Round Double Sided Blade, R10, High Speed Steel | CU2PFD 151-29141High Speed SteelR10---1€8.20
SHAVIV 153-29139 Deburring Blade Holder, Steel | CU2PFK 153-29139Steel----1€21.57
SHAVIV 152-00013 Deburring Handle, E, Plastic | CU2PFR 152-00013PlasticE---1€12.28
SHAVIV 152-00019 Deburring Handle, Plastic | CU2PFU 152-00019Plastic----1€10.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 152-00009 Deburring Handle, B, Plastic Heavy-Duty Applications, All B Blades
€11.13 /unit