Flat Shipping

Flat Shipping at €24.99 + VAT

SHAT-R-SHIELD 32H2O50WLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 2, 650 lm | CU2PDX

SHAT-R-SHIELD 32H2O50WLFVHSSPCSA00001 Waterproof LED Light Fixture, Dimmable, Integrated, 120/277V, 2, 650 lm

Item: CU2PDX Model: 32H2O50WLFVHSSPCSA00001Cross Ref: 61LD77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,234.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture
Bulb IncludedIntegrated Led
Color Rendering Index70
Color Temp.5000 K
DimmableYes
Emergency Battery BackupNo
Fixture TypeWall Mount
For Bulb TypeIntegrated LED
For Max. Bulb Wattage32 W
Height1 7/8"
Housing MaterialSteel
Length9 1/4"
Lens MaterialPolycarbonate
Lens ShapeRound
Lens Thickness1/4"
Lighting TechnologyLED
LinkableNo
Lumens2650 lm
Lumens Per Watt82.8 lm/W
Max. Fixture Wattage32 W
Mfr. SeriesIronclad H2O Pro Series
Mounting Hardware IncludedYes
Mounting Hardware TypeSpike Anchors
Mounting StyleWall
Nominal Length9 1/4"
Overall Bulb ShapeR
Rated Life100000 hrs.
Voltage120/277V
Warranty5 yrs.
Width9 1/4"

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)4.76
Ship length (cm)23.5
Ship width (cm)23.5
Country of OriginUS

Product Variants

ProductModelLumensColor Temp.Lumens Per WattMax. Fixture WattageMounting StyleFixture TypeMounting Hardware TypeCeiling Mount TypePrice
SHAT-R-SHIELD 32H2O40WLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 2, 650 lm | CU2PBM 32H2O40WLFVHSSPCTB000012650 lm4000 K82.8 lm/W32 WWallWall MountTamper Proof Bolts-€1,273.23
SHAT-R-SHIELD 24H2O50CLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PBN 24H2O50CLFVHSSPCTB000011500 lm5000 K62.5 lm/W24 WCeilingFlush MountTamper Proof BoltsFlush Mount€1,307.75
SHAT-R-SHIELD 24H2O40CLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCV 24H2O40CLFVHSSPCSA000011500 lm4000 K62.5 lm/W24 WCeilingFlush MountSpike AnchorsFlush Mount€1,289.32
SHAT-R-SHIELD 24H2O50CLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCW 24H2O50CLFVHSSPCSA000011500 lm5000 K62.5 lm/W24 WCeilingFlush MountSpike AnchorsFlush Mount€1,307.75
SHAT-R-SHIELD 24H2O40WLFVHSSPCTB00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCX 24H2O40WLFVHSSPCTB000011500 lm4000 K62.5 lm/W24 WWallWall MountTamper Proof BoltsNot Applicable€1,307.75
SHAT-R-SHIELD 24H2O50WLFVHSSPCSA00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCY 24H2O50WLFVHSSPCSA000011500 lm5000 K62.5 lm/W24 WWallWall MountSpike Anchors-€1,307.75
SHAT-R-SHIELD 24H2O40CLFVHSSPCCF00001 Waterproof LED Light Fixture, Di mmable, Integrated LED, 120/277V, 1, 500 lm | CU2PCZ 24H2O40CLFVHSSPCCF000011500 lm4000 K62.5 lm/W24 WCeilingFlush MountCinder Block FastenersFlush Mount€1,307.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAT-R-SHIELD 32H2O50WLFVHSSPCSA00001 Waterproof LED Light Fixture, Dimmable, Integrated, 120/277V, 2, 650 lm
€1,234.83 /unit