MORSE CUTTING TOOLS 11409 | AK7PXB

MORSE CUTTING TOOLS 11409 Jobber, #30 Size, General Purpose Black Oxide

Item: AK7PXB Model: 11409
Limited Availability
€2.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length1 5/8"
MaterialHigh Speed Steel
Overall Length2 3/4"
Point Angle118°
Series1340 Series
Size#30

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionShank Dia.Price
MORSE CUTTING TOOLS 11351 | AK7PTX 11351Black Oxide1/8"1 1/4"High Speed Steel--€4.67
RFQ
MORSE CUTTING TOOLS 11352 | AK7PTY 11352Black Oxide1/8"1 1/4"High Speed Steel--€4.67
RFQ
MORSE CUTTING TOOLS 11354 | AK7PUA 11354Black Oxide3/16"1 1/4"High Speed Steel--€4.47
RFQ
MORSE CUTTING TOOLS 11356 | AK7PUB 11356Black Oxide3/16"1 1/4"High Speed Steel--€3.74
RFQ
MORSE CUTTING TOOLS 11357 | AK7PUD 11357Black Oxide1/4"1"High Speed Steel--€3.74
RFQ
MORSE CUTTING TOOLS 11358 | AK7PUE 11358Black Oxide1/4"1"High Speed Steel--€3.74
RFQ
MORSE CUTTING TOOLS 11359 | AK7PUF 11359Black Oxide5/16"1 1/8"High Speed Steel--€3.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 11409 Jobber, #30 Size, General Purpose Black Oxide
€2.57 /unit