Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SHARPE VALVES SV39036SW010 Stainless Steel Ball Valve Socket 1 In | AC8MME 3CFW5

SHARPE VALVES SV39036SW010 Stainless Steel Ball Valve Socket 1 In

Item: AC8MME Model: SV39036SW010Cross Ref: 3CFW5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeSocket x Socket
GradeGrade 316
Handle TypeLever Locking
Max. Pressure1000 psi WOG
Number Of Pieces3
Pipe Size1"
PortFull
Pressure For Water1000 psi WOG
Seal MaterialRTFE
Seat MaterialRTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeSelf Adjusting
Temp. Range0°F to +450°F

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)5.59
Ship length (cm)20.32
Ship width (cm)11.94
HS code8481803070
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPortPrice
SHARPE VALVES SV39036SW002 Stainless Steel Ball Valve Socket 1/4 In | AC8MMA 3CFW1 SV39036SW0021/4"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€66.44
SHARPE VALVES SV39036SW003 Stainless Steel Ball Valve Socket 3/8 In | AC8MMB 3CFW2 SV39036SW0033/8"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€59.96
SHARPE VALVES SV39036SW004 Stainless Steel Ball Valve Socket 1/2 In | AC8MMC 3CFW3 SV39036SW0041/2"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€65.56
SHARPE VALVES SV39036SW006 Stainless Steel Ball Valve Socket 3/4 In | AC8MMD 3CFW4 SV39036SW0063/4"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€92.29
SHARPE VALVES SV39036SW012 Stainless Steel Ball Valve Socket 1-1/4 In | AC8MMF 3CFW6 SV39036SW0121 1/4"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€175.06
SHARPE VALVES SV39036SW014 Stainless Steel Ball Valve Socket 1-1/2 In | AC8MMG 3CFW7 SV39036SW0141 1/2"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€230.15
SHARPE VALVES SV39036SW020 Stainless Steel Ball Valve Socket 2 In | AC8MMH 3CFW8 SV39036SW0202"Socket x Socket1000 psi WOGStainless SteelRTFERTFEStainless SteelFull€340.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES SV39036SW010 Stainless Steel Ball Valve Socket 1 In
€214.00 /unit